Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Impact Wrench w/ Friction Ring, LED Stick Light and Impact Socket Set Combo Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Impact Wrench w/ Friction Ring, LED Stick Light and Impact Socket Set Combo Kit

Brand:
Milwaukee
SKU:
2967-22S2
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Impact Wrench w/ Friction Ring, LED Stick Light and Impact Socket Set Combo Kit
Magnifying glass
Hover image to zoom
$649.00 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Power Source
Battery
Product Highlight: Torque
1500 ft-lbs Torque

Description

–
Items Included List:

(1) M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20); (1) M18 REDLITHIUM XC5.0 Resistant Battery (48-11-1850R); (1) M18 & M12 Multi-Voltage Charger (48-59-1812); (1) Contractor Bag

The MILWAUKEE M18 FUEL ½" Impact Wrench w/ Friction Ring, LED Stick Light, and Impact Socket Set Combo Kit includes the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,500 ft-lbs of Nut-Busting Torque when paired with the M18 REDLITHIUM XC5.0 Battery, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL ½" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. The patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The M18 REDLITHIUM XC5.0 Resistant Batteries included provide increased protection against oils, greases, & solvents.
  • 1/2" Impact Wrench Kit has the most power-dense impact wrench
  • Up to 1,100 ft-lbs of fastening torque; 1,500 ft-lbs nut-busting
  • Compact size provides most access in tight spaces
  • Most Power Dense - Best Combination of Power and Size.
  • POWERSTATE Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18 REDLITHIUM XC5.0 Battery
  • Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces.
  • Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop.
  • Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • AUTO-SHUTOFF control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
  • Mode 1 IPMs: 0 - 1,300; Mode 2 IPMs: 0 - 2,200; Mode 3 IPMs: 0 - 2,400; Mode 4 IPMs: 0 - 2,400
  • Mode 1 RPMs: 0 - 700; Mode 2 RPMs: 0 - 1,300; Mode 3 RPMs: 0 - 2,000; Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000 / 0 - 750
  • Friction ring (hog ring) ensures quick and easy socket changes
  • M18 REDLITHIUM XC5.0 Resistant Batteries included provides increased protection against oils, greases, and solvents
  • REDLINK PLUS Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • Compatible with all M18 batteries & chargers

Specs

–
IPM:

2400

Product Type:

Impact Wrench

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Torque:

1500 ft-lbs

Size:

1/2"

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy