Apply to be a TradeMaster!
Main product image of M18 500 GB Control Hub (Tool Only)
Magnifying glass
Hover image to zoom
M18 500 GB Control Hub (Tool Only)
Magnifying glass
Hover image to zoom
$4,750.31 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Length
12.2"

Description

–
The M18 500GB Control Hub provides the most versatile pipeline inspection experience. The control hub is compatible with all MILWAUKEE Modular Pipeline Inspection reels; it easily swaps between reel sizes, and wirelessly connects to the M18 Wireless Monitor or a mobile device for viewing. Equipped with 500GB of internal memory, you're able to store and organize recordings on board, and seamlessly share wirelessly to a mobile device or directly to a USB drive.

The M18 500GB Control Hub features a built-in transmitter that energizes the push cable for line trace capability, making it easier to locate the camera head when in a sewer line. The control hub is compatible with ONE-KEY Technology, giving you the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Product Features
  • Record, Edit & Share to Mobile Devices
  • Unmatched Versatility, Control Hub Swaps Between Reels
  • On board USB port allows for saving findings on memory stick
  • Up to 9 hours of runtime with an M18 REDLITHIUM 5.0AH Battery
  • Water tight battery door protects against water and debris
  • Sealed Battery Door
  • Swap Batteries without System Shutdown
  • Up to 200' of Wireless or wired connectivity to viewing device
  • One-Key technology allows for tracking, tool security, and inventory management
  • Wired connection backup to the M18 Wireless Monitor via USB-C port
  • Integrated handle and latch allow for easy one handed installation
  • Sealed USB Door
Product Specifications
  • Tool Warranty: 5 Year
  • Battery Type: M18
  • Length: 12.2"
  • Video Display: M18 Wireless Monitor or Milwaukee Pipeline Inspection App
  • Wireless Range: 200 Feet
  • Runtime: 9 hours
  • Photo Format: JPEG
  • Video Format: MPEG4
  • Internal Storage: 500GB
  • Data Transfer Method: USB, wireless to mobile devices
  • Line Trace Frequency: 33 kHz, 83kHz
Includes
  • M18 500 GB Control Hub (Tool Only)

Specs

–
Product Type:

Control Hub

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Length:

12.2"

Features:

Compatible w/ One-Key Digital App

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy