Shop Limited Time Deals
Main product image of M18 120' Pipeline Inspection System
Magnifying glass
Hover image to zoom

M18 120' Pipeline Inspection System

Brand:
Milwaukee
SKU:
2973-22
Rating:
(0)
Q&A:
(0)
M18 120' Pipeline Inspection System
Magnifying glass
Hover image to zoom
2973-22 has been discontinued
Discontinued November 25, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 120' Mid-Stiff Modular Pipeline Inspection System
Brand:
Milwaukee
SKU:3973-22
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

The Milwaukee M18 120' Pipeline Inspection System delivers the clearest image, easiest inspections for 2"-6” sewer lines up to 120’. Featuring the industry’s shortest 25 mm 1080p self-leveling HD camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. With the system’s compact design and removable backpack straps, transportation to any roof or cleanout has never been easier.

Powered by M18 REDLITHIUM 5.0 batteries, the M18 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from the M18 Wireless Monitor or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Product Features
M18 120' Pipeline Inspection Reel
  • 1080p camera resolution providing the industry's clearest image inside of drain lines
  • 10 mm Push Cable Diameter provides best mix of stiffness and flexibility
  • Removable backpack straps for hands free carrying
  • Swap batteries without system shutdown
  • 25 mm self-leveling HD camera head
  • Powered by the M18 500GB Control Hub
  • On board monitor mount for viewing and transportation
M18 500 GB Control Hub
  • Record, Edit & Share to Mobile Devices
  • Unmatched Versatility, Control Hub Swaps Between Reels
  • On board USB port allows for saving findings on memory stick
  • Up to 9 hours of runtime with an M18 REDLITHIUM 5.0AH Battery
  • Water tight battery door protects against water and debris
  • Sealed Battery Door
  • Swap Batteries without System Shutdown
  • Up to 200' of Wireless or wired connectivity to viewing device
  • One-Key technology allows for tracking, tool security, and inventory management
  • Wired connection backup to the M18 Wireless Monitor via USB-C port
  • Integrated handle and latch allow for easy one handed installation
  • Sealed USB Door
Product Specifications
Battery
  • Voltage: 18V
M18 120' Pipeline Inspection Reel
  • Tool Warranty: 5 Year
  • Line Capacity: 2" - 6"
  • Push cable length: 120'
  • Push Cable Diameter: 10mm
  • Camera resolution: 1080p
  • Camera head Ingress Protection: IP67
  • Sonde Frequency: 512 Hz, 33 kHz
  • Line Trace Frequency: 33 kHz, 83 kHz
  • Camera Head Warranty: 1 Year
M18 500 GB Control Hub
  • Tool Warranty: 5 Year
  • Battery Type: M18
  • Length: 12.2"
  • Video Display: M18 Wireless Monitor or Milwaukee Pipeline Inspection App
  • Wireless Range: 200 Feet
  • Runtime: 9 hours
  • Photo Format: JPEG
  • Video Format: MPEG4
  • Internal Storage: 500GB
  • Data Transfer Method: USB, wireless to mobile devices
  • Line Trace Frequency: 33 kHz, 83kHz
Includes
  • (1) 120’ Pipeline Inspection Reel (2973-20)
  • (1) M18 500GB Control Hub (Tool Only) (2970-20)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18 & M12 Rapid Charger (48-59-1808)
  • (1) Tablet Mount (48-53-2970)
  • (1) Medium camera head skid for 25mm camera
  • (1) Small camera head skid for 25mm camera
  • (1) Grounding stake with lead clamps and cable

Specs

Cable Length:

120'

Product Type:

Camera

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Batteries Included:

2

Features:

Compatible w/ One-Key Digital App

Warranty:

5 Year (Tool)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need