Apply to be a TradeMaster!
Main product image of M18 200' Pipeline Inspection Camera and Reel
Magnifying glass
Hover image to zoom

M18 200' Pipeline Inspection Camera and Reel

Brand:
Milwaukee
SKU:
2974-20
Rating:
(0)
Q&A:
(0)
M18 200' Pipeline Inspection Camera and Reel
Magnifying glass
Hover image to zoom
2974-20 has been discontinued
Discontinued April 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
200' Stiff Modular Pipeline Inspection Reel
Brand:
Milwaukee
SKU:3974-20
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty

Description

–
The Milwaukee M18 200’ Pipeline Inspection Reel, designed for 3"-10" drain lines, is powered by the M18 500 GB Control Hub, part of the M18 Modular Pipeline Inspection System. Featuring the industry’s shortest 25 mm 1080p self-leveling HD camera head, the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before.

The 200' Pipeline Inspection Reel features a compact design with removable backpack straps, making transportation to any roof or cleanout easier. It comes equipped with small and medium camera skids and a camera head sleeve to center and protect the camera while inside pipes.

Product Features
  • 1080p camera resolution providing the industry's clearest image inside of drain lines
  • 12 mm Push Cable Diameter provides stiffness to push maximum distance
  • Telescoping handle and wide wheelbase provide maximum stability
  • Swap batteries without system shutdown
  • 34 mm self-leveling HD camera head
  • Powered by the M18 500GB Control Hub
  • On board monitor mount for viewing and transportation
Product Specifications
  • Tool Warranty: 5 Year
  • Line Capacity: 3" - 10"
  • Push cable length: 200'
  • Push Cable Diameter: 12mm
  • Camera resolution: 1080p
  • Camera head Ingress Protection: IP67
  • Sonde Frequency: 512 Hz, 33 kHz
  • Line Trace Frequency: 33 kHz, 83 kHz
  • Video Display: M18 Wireless Monitor or Milwaukee Pipeline Inspection App
  • Weight: 48.3lbs
  • Camera Head Warranty: 1 Year
Includes
  • (1) 200’ Pipeline Inspection Reel (2974-20)
  • (1) Medium camera head skid for 34mm camera
  • (1) Small camera head skid for 34mm camera

Specs

–
Cable Length:

200'

Product Type:

Camera

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need