Apply to be a TradeMaster!
Main product image of M18 325' Stiff Pipeline Inspection Reel
Magnifying glass
Hover image to zoom

M18 325' Stiff Pipeline Inspection Reel

Brand:
Milwaukee
SKU:
2976-20
Rating:
(0)
Q&A:
(0)
M18 325' Stiff Pipeline Inspection Reel
Magnifying glass
Hover image to zoom
2976-20 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
325' Stiff Modular Pipeline Inspection Reel
Brand:
Milwaukee
SKU:3976-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty

Description

–
The M18™ 325’ Stiff Pipeline Inspection Reel is perfect for long runs with few turns. Designed for 3”-10” sewer lines it’s powered by the M18™ 500 GB Control Hub and is part of the MILWAUKEE® M18™ Modular Pipeline Inspection System. Featuring the industry’s shortest 34 mm 1080p HD self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The sewer line camera has a telescoping handle and wide wheelbase making transportation on and off the job easier than ever. The 325’ Pipeline Inspection Reel includes a camera head sleeve to protect the camera from impact and skids designed to center the camera in pipes.

Includes
  • (1) M18 325' Stiff Pipeline Inspection Reel(2976-20)
  • (1) Small Camera Skid
  • (1) Medium Camera Skids
  • (4) Star Skids
Product Features
  • 1080p camera resolution providing the industry's clearest image inside of drains
  • 34mm self-leveling HD camera head with sapphire lens
  • 325' 12mm push cable provides stiffness to push maximum distance
  • Powered by the M18 500GB Control Hub
  • Telescoping handle and wide wheelbase provide maximum stability
  • Onboard monitor mount for viewing and transportation
  • Swap batteries without system shutdown
Product Specifications
  • Tool Warranty: 5 Year (Tool)
  • Length: 16 in
  • Weight: 69 lb
  • Height: 30 in
  • Width: 23.6 in
  • Push Cable Stiffness: Stiff
  • Push Cable Length: 325'
  • Drain Line Capacity: 3"-12"
  • Push Cable Diameter: 12mm
  • Camera Resolution: 1080p
  • Camera Head Ingress Protection: IP67
  • Sonde Frequency: 512Hz, 640Hz, 33kHz
  • Line Trade Frequency: 33kHz, 83kHz
  • Video Display: M18™ Wireless Monitor or MILWAUKEE® Pipeline Inspection App
  • Camera Head Warranty: 1 Year

Specs

–
Cable Length:

325'

Product Type:

Camera

Batteries Included:

0

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm