Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 6T Linear Utility Crimper (Tool Only)
Magnifying glass
Hover image to zoom
M18 FORCE LOGIC 6T Linear Utility Crimper (Tool Only)
Magnifying glass
Hover image to zoom
$2,492.60 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Our M18 FORCE LOGIC 6T Linear Utility Crimper is the fastest, most versatile way to crimp. This newest member of the 6T crimper family has a slim grip and enlarged trigger, specifically designed for use with Class 3 gloves to deliver best in class balance. This crimping tool features dual electronic release buttons for both left and right-handed professionals to easily activate without changing hand positions. The inline design and 340 Degrees rotating head provide easy access into tight spaces and the easiest set-up for unmatched control and ultimate versatility in any orientation across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, 1/2" EHS Guy Wire, 3/8" Rebar, and 3/8" Ground Rod becoming a lineman's single crimping and cutting solution - saving space on the truck. Predictive Force Monitoring (PFM) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. MILWAUKEE FORCE LOGIC Crimpers feature fully enclosed high-speed hydraulic pumps, Brushless Motors, REDLINK Electronics, and REDLITHIUM Batteries for ultimate reliability in the toughest conditions. ONE KEY Technology enables you to store real-time crimp data, generate professional reports, view historical tool performance, and sync it all wirelessly to the cloud for easy access.

Product Features
  • Power Source: Cordless
  • Motor Type: Brushless
  • Head Rotation: 340 Degrees
  • Output Force: 6 Tons
  • Cycle Time: 2.5 seconds
  • Voltage: 18V
  • Length: 18.9 in
  • Height: 5.1 in
  • Width: 2.8 in
  • Weight: 4.25 lbs
  • Battery System: M18
  • Battery not included
  • Tool Warranty: 5 Year Tool

Specs

–
Type:

Crimper

Battery Type:

M18

Batteries Included:

0

Voltage:

18v

Power Source:

Cordless

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy