Apply to be a TradeMaster!
Main product image of M18 FUEL 4-1/2"- 6" Braking Grinder Paddle Switch, No-Lock
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2"- 6" Braking Grinder Paddle Switch, No-Lock

Brand:
Milwaukee
SKU:
2980-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2"- 6" Braking Grinder Paddle Switch, No-Lock
Magnifying glass
Hover image to zoom
2980-20 has been discontinued
Discontinued January 30, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 4-1/2"- 6" Braking Grinder Paddle Switch
Brand:
Milwaukee
SKU:3670-20
(0)
Order by 6PM, receive 1 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Diameter
6" Diameter
Product Highlight: RPM
9000 RPM

Description

–
Our M18 FUEL™ 4-1/2” - 6” Braking Grinder, Paddle Switch, No-Lock is our highest performing small angle grinder. It generates the power of a 13A corded grinder, brakes all accessories under 3 seconds, and has 6” grinding capacity. The POWERSTATE™ Brushless Motor provides you with 9,000 RPM and the power equivalent of a 13A corded grinder, delivering industry-leading performance. REDLINK PLUS™ Intelligence ensures maximum performance and protects your angle grinder from overload, overheating and over discharge. The Rapid Stop Brake feature stops all accessories in under 3 seconds. Providing you with high performance, advanced ergonomics and legendary durability, the M18 FUEL™ 4-1/2” - 6” Braking Grinder is designed to complete the toughest grinding, surface preparation and cutting applications with all 4-1/2” – 6” accessories. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery provides you with more material removed per charge and unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and tool-free guard adjustments mean you will experience less downtime as you work. The cordless angle grinder's grinding wheel is sold separately.

Included
    M18 FUEL™ 4-1/2” - 6” Braking Grinder (2980-20)
  • FIXTEC Nut
  • T27 Guard
  • Back Flange
  • Wrench
  • Side Handle
Product Features
  • POWERSTATE BRUSHLESS MOTOR
  • Generates 13A Corded Power
  • Rapid stop braking feature brakes accessories in under 3 seconds
  • Fully compatible with the M18 system, featuring over 200+ tools.
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Metal housing & gearing system provides legendary durability
  • 100% Tool Free: Make all accessory changes and guard adjustments without a wrench for increased productivity.
  • Compatible with all M18 batteries

Specs

–
Product Type:

Grinder

Voltage:

18v

Diameter:

6"

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Includes:

FIXTEC Nut

T27 Guard

Back Flange

Power Source:

Cordless

RPM:

9000

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm