Apply to be a TradeMaster!
Main product image of M18 FUEL 8" Metal Cutting Circular Saw
Magnifying glass
Hover image to zoom

M18 FUEL 8" Metal Cutting Circular Saw

Brand:
Milwaukee
SKU:
2982-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 8" Metal Cutting Circular Saw
Magnifying glass
Hover image to zoom
$587.72 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
18v
Product Highlight: RPM
4000 RPM

Description

–
The M18 FUEL 8" Metal Cutting Circular Saw generates 15A corded power, faster cuts than 15A corded metal circular saws, and delivers up to 120' of cutting corrugated decking per charge. We've designed our M18 FUEL 8" Metal Cutting Circular Saw to perform in the toughest applications, combining our legendary performance and durability with the portability of the M18 platform. Our POWERSTATE Brushless Motor provides 4,000 RPM and faster cutting performance than its corded competitors. REDLINK PLUS Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. When paired with our M18 REDLITHIUM HIGH OUTPUT XC8.0 battery (not included), you get 50% more power while running 50% cooler than our M18 REDLITHIUM XC Batteries. This metal circular saw has a cut capacity of 2-9/16" for tackling demanding applications at a larger capacity than any previous cordless metal cutting circular saws.

Includes
  • (1) M18 FUEL 8" Metal Cutting Circular Saw
  • (1) 42T Circular Saw Blade
Product Features
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 8" Metal Cutting Circular Saw to generate the power and performance of a 15A Corded Metal Cutting Circular Saw
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Blade Cut Capacity: 2-9/16" Onboard Chip Collection
  • Overload Indicator Light Dual action trigger: eliminating accidental trigger actuation
  • Electric Blade Brake Cuts 120' of Decking Per Charge
  • Adjustable Depth
  • 5-Year Limited Warranty
  • Compatible with all M18 batteries
Product Specifications
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 15.5 in
  • Weight: 12.1 lbs
  • Height: 10.1 in
  • Width: 10.6 in
  • Battery System: M18

Specs

–
Product Type:

Blade

Circular Saw

Voltage:

18v

RPM:

4000

Cutting Capacity:

2-9/16"

Warranty:

5 Year Limited

Includes:

Carry Case

Charger

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy