Shop Klein Tools Limited Time Promotion
Main product image of M18 FUEL Variable Speed, Braking Die Grinder, Paddle Switch w/ ONE-KEY
Magnifying glass
Hover image to zoom

M18 FUEL Variable Speed, Braking Die Grinder, Paddle Switch w/ ONE-KEY

Brand:
Milwaukee
SKU:
2984-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Variable Speed, Braking Die Grinder, Paddle Switch w/ ONE-KEY
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 3 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
20000 RPM

Description

–
The M18 FUEL™ Variable Speed Braking Die Grinder, Paddle Switch w/ ONE-KEY™ delivers user demanded runtime with the ability to deburr up to 35 pipes on (1) M18™ 5.0ah XC Battery. Milwaukee's cordless Die Grinder offers variable speeds from 8,000-20,000RPMs to provide users the precision and power needed in key applications. Equipped with RAPIDSTOP™ technology that Provides Braking in under 2 seconds, the M18 FUEL™ Variable Speed Braking Die Grinder, Paddle Switch w/ ONE-KEY™, gives users enhanced safety, while maximizing the amount of work completed. Compatible with ONE-KEY™, this die grinder wirelessly connects to a smart phone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE™ brushless motor delivers up to 20,000RPM and maximum power to allow users to maintain grinding power while in the tightest of spaces. The cordless tool delivers up to 2" Cutting and 3” Sanding Accessory Compatibility for material removal and surface prep applications, and an LED WORKLIGHT to enhance visibility. Milwaukee Die Grinder features REDLINK PLUS™ Intelligence, the most advanced system of Cordless Power tool electronics for maximum performance and longest tool life.

Product Features
  • Milwaukee POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • M18™ REDLITHIUM ™ XC5.0 battery pack (not included) delivers up to 35 Pipes Deburred.
  • 5 Speeds, Increased Control, Allows users to alter the speed based on the application
  • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds
  • LED Work Light, Maximizing Visibility
  • ONE-KEY™ Tracking and Tool Management
  • Spindle Lock, One Wrench Accessory Change
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Fits all 1/4" Shank Accessories
  • 20,000 RPM Brushless Motor is designed to deliver corded performance with 2" Cutting Wheel and 3" Sanding Wheel l Compatibility
  • Compatible with all M18™ Batteries
Product Specifications
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: Brushless
  • Handle Type: Barrel Grip
  • Length: 16.22 in
  • Weight: 3.08 lb
  • Height: 3.268 in
  • Width: 2.992 in
  • Brushless: Yes
  • Battery System: M18
  • Brake: Yes
  • Switch Type: Paddle Switch
  • Wheel Diameter: 1/4"

Specs

–
Product Type:

Grinder

Voltage:

18v

RPM:

20000

Power Source:

Cordless

Batteries Included:

0

Features:

Paddle Switch Design

Warranty:

5 Year Limited

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy