Apply to be a TradeMaster!
Main product image of M18 FUEL 4-1/2" / 5" Dual-Trigger Braking Grinder, 2986-20
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2" / 5" Dual-Trigger Braking Grinder, 2986-20

Brand:
Milwaukee
SKU:
2986-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2" / 5" Dual-Trigger Braking Grinder, 2986-20
Magnifying glass
Hover image to zoom
$458.11 each
In Stock
In Stock
Get 19 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL 4-1/2" / 5" Dual-Trigger Braking Grinder is the next advancement in angle grinders, providing greater control through dual trigger activation, permanent side handle, and AutoStop kickback control. The M18 FUEL 4-1/2" / 5" Dual-Trigger Braking Grinder's dual-trigger activation requires two hands for operation. The permanent side handle provides 15 positions, improving control and accessibility. For the first time on a Milwaukee Grinder, AUTOSTOP kickback control helps prevent severe kickback, while RAPIDSTOP braking stops all accessories in 1 second or less. With a 4-mode variable speed, this grinder delivers greater control in a variety of materials. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE Brushless Motor generates 11A corded power allowing you to complete tough grinding and cutting applications. The M18 FUEL 4-1/2"/5" Dual-Trigger Braking Grinder takes angle grinders to the next level.
  • Dual-Trigger ensures two handed operation
  • Permanent side handle provides 15 positions for greater control
  • AUTOSTOP kickback control prevents severe kickback
  • RAPIDSTOP Brake stops all accessories in 1 second or less
  • Electronic clutch for kickback protection
  • Variable speed provides 4 speed settings between 3,500 RPM and 8,500 RPM for greater control
  • ONE-KEY Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Overload Protection: Maximizes motor life
  • Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use
  • Tool free guard provides easy guard adjustment
  • 5/8"-11 Spindle for use with common grinding accessories
  • Compatible with all M18 Batteries

Specs

–
Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy