Apply to be a TradeMaster!
Main product image of 8" M18 FUEL HATCHET Pruning Saw (Tool Only)
Magnifying glass
Hover image to zoom

8" M18 FUEL HATCHET Pruning Saw (Tool Only)

Brand:
Milwaukee
SKU:
3004-20
Rating:
(0)
Q&A:
(0)
8" M18 FUEL HATCHET Pruning Saw (Tool Only)
Magnifying glass
Hover image to zoom
$279.00
$199.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Cordless

Description

–
Overview

The MILWAUKEE® M18 FUEL™ HATCHET™ 8" Pruning Saw delivers increased control & access, has the power to cut hardwoods, and is the fastest cutting pruning saw. This pruning saw is designed to meet the ergonomic, performance, and durability needs of the professional arborist, landscape maintenance professional, and power utility linemen. Weighing less than 5lbs without a battery and featuring a compact design, the cordless pruning saw provides increased control and maneuverability in tight access areas. The POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to complete demanding cuts faster than 25cc gas. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, allowing for unmatched performance, protection, and productivity levels. M18 FUEL™ technology enables the saw to reach full throttle in under 1 second and a variable speed trigger for ultimate control over the power range. This pruning saw features a lanyard loop, full house chain, easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and a climbing scabbard. The M18 FUEL™ HATCHET™ 8" Pruning Saw is fully compatible with 250+ solutions on the M18™ system.

Includes
  • (1)Scabbard
Features
  • Increased Access & Control
  • Power to Cut Hardwoods
  • Fastest Cutting Pruning Saw
  • POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding materials
  • Full house chain minimizes vibration and delivers clean cuts
  • Lanyard loop for tie off points in aerial applications
  • Easy access chain tensioner for quick adjustments to chain tension
  • Metal bucking spikes for increased control during applications
  • Translucent oil reservoir for clear visibility to oil levels
  • Variable speed trigger increases user control
  • Automatic oiler delivers proper chain lubrication and increased productivity
  • Climbing scabbard covers bucking spikes, locks on to saw, and has tie off points in aerial applications
  • Onboard storage for scrench
  • Part of the M18™ System, featuring over 250 solutions.
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE™ Brushless
  • Handle Type: Top Handle
  • Length: 19.8 in
  • Weight: 4.9 lb
  • Height: 9.9 in
  • Width: 4 in
  • Brushless: Yes
  • Battery System: M18

Specs

–
Product Type:

Pruning Saw

Power Source:

Cordless

Battery Type:

M18 Lithium-Ion Battery

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy