Apply to be a TradeMaster!
Main product image of M18 FUEL 17" Dual Battery String Trimmer Kit, 3006-22
Magnifying glass
Hover image to zoom

M18 FUEL 17" Dual Battery String Trimmer Kit, 3006-22

Brand:
Milwaukee
SKU:
3006-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 17" Dual Battery String Trimmer Kit, 3006-22
Magnifying glass
Hover image to zoom
$829.92 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL 17" Dual Battery String Trimmer meets the performance, durability, and ergonomic needs of landscape maintenance professionals. The string trimmer provides the Highest Power, delivering the most peak torque compared to leading professional gas and battery string trimmers. This string trimmer provides users with the Fastest Clearing, cutting through the most demanding applications while maintaining the highest string speed. The POWERSTATE Brushless Motor and advanced electronic package allow the string trimmer to reach Full Throttle in Under 1 Second, boosting control and productivity. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The advanced electronic package also delivers high and low speeds, and a variable speed trigger giving you ultimate control over the power range. The string trimmer requires (2) M18 REDLITHIUM Batteries for operation and is optimized to be used with M18 REDLITHIUM HIGH OUTPUT batteries. The M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery gives you best-in-class performance and run-time in all applications. The Easy Load Trimmer Head provides an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. The M18 FUEL 17" Dual Battery String Trimmer is fully compatible with 250+ solutions on the M18 system.
  • POWERSTATE Brushless Motor delivers more power than high voltage systems and gas systems providing users up to 2.5Nm peak torque and 2.5HP of peak power.
  • Requires (2) M18 REDLITHIUM batteries to operate
  • REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity allowing users to cut through demanding applications while maintaining the highest level of RPMs compared to competitor units.
  • Reaches full throttle under 1 second and eliminates the headaches of gas like pull starts, high noise levels, emissions, mixing gas and oil, and engine maintenance
  • Cutting Swath: 15" - 17"
  • Features the Milwaukee Easy Load Trimmer Head
  • Line Diameter: 0.080" / 0.095" / 0.105"
  • RPM: 0-4900 / 0-6200
  • Variable Speed Trigger for increased user control
  • Optimized for the REDLITHIUM HIGH OUTPUT XC 8.0 batteries
  • Fully compatible with the M18 System featuring over 250+ tools
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy