Apply to be a TradeMaster!
Main product image of M18 Brushless Telescoping Pole Pruning Shears Kit
Magnifying glass
Hover image to zoom

M18 Brushless Telescoping Pole Pruning Shears Kit

Brand:
Milwaukee
SKU:
3008-21
Rating:
(0)
Q&A:
(0)
M18 Brushless Telescoping Pole Pruning Shears Kit
Magnifying glass
Hover image to zoom
$933.10 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 Brushless Telescoping Pole Pruning Shears (48-11-1865); (1) M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack (48-59-1812); (1) M18 & M12 Multi-Voltage Charger; (1) Blade Sheath; (1) Shoulder Strap

The MILWAUKEE M18 Brushless Telescoping Pole Pruning Shears provide fast, clean pruning, and eliminate the repetitive pulling associated with manual units. The telescoping pole pruning shear's Brushless motor gives the ability to make clean and precise bypass pruning cuts in branches of up to 1-3/4" diameter with minimal effort. The telescoping pole pruning shears feature an ergonomic adjustment collar that allows users to telescope quickly from 7ft to 10ft in length. The M18 Brushless Telescoping Pole Pruning Shear reduces peak muscle activation up to 80% and completes challenging applications up to 3X faster than manual solutions. When paired with our M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack, (battery included) the telescoping pole pruning shears can complete up to 2,000 cuts per charge in 1" branches. The Milwaukee M18 Brushless Telescoping Pole Pruning Shears are fully compatible with 250+ solutions in the M18 system.
  • Fast, clean pruning with no manual pulling
  • Brushless Pruning Shears are 3X faster compared to manual
  • Reduces peak muscle activation up to 80% vs manual
  • Fast, Clean Pruning. No Manual Pulling.
  • 3X Faster Compared to Manual Solutions
  • Reduce Peak Muscle Activation Up To 80% Compared to Manual Solutions
  • 7' - 10' Telescoping Length - Attachment Free Extended Reach Pruning Up to 10'
  • Power to Cut 1-3/4" Branches
  • Up to 2,000 Cuts per Charge in 1" Branches
  • Brushless Motor - More Power, Longer Life
  • Fully compatible with the M18 system, featuring 250+ tools
  • Ergonomic Adjustment Collar - Optimized Grip With Overmold, Quick, Secure Adjustments to Telescoping Shaft Length
  • Optimized Shaft Design - Increased Comfort and Control
  • High Strength Steel Blade - Increased Durability

Specs

–
Power Source:

Battery

Product Type:

Pruning Shears

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy