Apply to be a TradeMaster!
Main product image of M18 FUEL Dual Battery Backpack Blower 2 Battery Kit
Magnifying glass
Hover image to zoom

M18 FUEL Dual Battery Backpack Blower 2 Battery Kit

Brand:
Milwaukee
SKU:
3009-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL Dual Battery Backpack Blower 2 Battery Kit
Magnifying glass
Hover image to zoom
$818.37 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 FUEL Dual Battery Backpack Blower (3009-20), (2) M18 REDLITHIUM FORGE HD12.0 Batteries (48-11-1813), (1) Dual Battery Rapid Charger (48-59-1802)

The MILWAUKEE M18 FUEL Dual Battery Backpack Blower is designed for outdoor trades, delivering a higher blowing force than up to 60cc gas. The POWERSTATE Brushless Motor Delivers a constant 650 CFM, 155 MPH, and 20.5 Newtons of blowing force and reaches full throttle in under one second, boosting productivity and control. This battery-powered blower requires (2) M18 REDLITHIUM Batteries for operation while providing (2) additional battery terminals to extend runtime. When using the included (2) M18 REDLITHIUM HIGH OUTPUT 12.0 Batteries, the blower delivers 30 to 60 minutes of continuous use based on the selected mode. This adjustable battery setup allows the operator to adapt the number of batteries for either lighter weight in quicker clean-ups or longer runtime in extended clearing applications. With a customizable battery configuration combined with a fully adjustable harness, mode select, telescoping nozzle, variable speed trigger, and low noise level of just 62dB(A) this backpack blower provides the most adaptive design and comfort to meet the wide range of application and operator needs. The Cordless M18 FUEL Dual Battery Backpack Blower is part of the M18 System, fully compatible with over 250+ solutions.
  • Battery-Powered Blower delivers 650 CFM, 155 MPH
  • Delivers a higher blowing force than 60cc gas
  • Reaches full throttle < 1 second
  • POWERSTATE Brushless Motor delivers 650 CFM and 155 MPH
  • Delivers a higher blowing force than 60cc gas while maintaining a noise level of 62dB(A)
  • Reaches full throttle in under one second, boosting productivity and control
  • Fully adjustable harness to optimize fit and provide more comfort for extended use
  • Requires (2) M18 REDLITHIUM batteries to operate
  • Use up to (4) M18 REDLITHIUM batteries for extended runtime
  • Mode select and variable speed trigger provide ability to optimize performance for different applications
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
  • Fully compatible with the M18 System featuring over 250+ solutions
  • REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity

Specs

–
Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Blower

Voltage:

18v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy