Apply to be a TradeMaster!
Main product image of M18 FUEL Dual Battery Backpack Blower Kit
Magnifying glass
Hover image to zoom

M18 FUEL Dual Battery Backpack Blower Kit

Brand:
Milwaukee
SKU:
3009-24HD
Rating:
(0)
Q&A:
(0)
M18 FUEL Dual Battery Backpack Blower Kit
Magnifying glass
Hover image to zoom
$1,499.00 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–
Overview

The M18 FUEL™ Dual Battery Backpack Blower is designed for the professional, delivering a higher blowing force than up to 60cc gas. The backpack blower reaches full throttle of 650 CFM and 155 MPH in under one second, boosting productivity and control. The blower requires at least (2) M18™ REDLITHIUM™ Batteries for operation, while providing (2) additional batteries terminals to extend runtime. This battery set-up allows the operator to adjust the number of batteries for either lighter weight in quicker clean ups or more runtime in extended clearing applications. This adjustable battery configuration combined with a fully adjustable harness, mode select, telescoping nozzle, variable speed trigger, and low noise level of just 62dB(A) allow the blower adapt to all the operator's needs when using. The M18 FUEL™ Dual Battery Backpack Blower is part of the M18™ System, fully compatible with over 250+ solutions.

Includes
  • (1) M18 FUEL™ Dual Battery Backpack Blower(3009-20)
  • (4) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack(48-11-1812)
  • (2) M18™ Dual Bay Simultaneous Rapid Charger(48-59-1802)
Features
  • POWERSTATE™ Brushless Motor delivers 650 CFM and 155 MPH
  • Delivers a higher blowing force than up to 60cc gas while maintaining a noise level of 62dB(A)
  • Reaches full throttle in under one second, boosting productivity and control
  • Fully adjustable harness to optimize fit and provide more comfort for extended use
  • Requires (2) M18™ REDLITHIUM™ batteries to operate
  • Use up to (4) M18™ REDLITHIUM™ batteries for extended runtime
  • Mode select and variable speed trigger provide ability to optimize performance for different applications
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
  • Fully compatible with the M18™ System featuring over 250+ solutions
  • REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity
  • Power Source: Cordless

Specs

–
Product Type:

Kit

Blower

Power Source:

Cordless

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

4

Includes:

Charger

Batteries

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy