Apply to be a TradeMaster!
Main product image of M18 FUEL Edger Kit
Magnifying glass
Hover image to zoom

M18 FUEL Edger Kit

Brand:
Milwaukee
SKU:
3011-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL Edger Kit
Magnifying glass
Hover image to zoom
$555.29 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Items Included List:

M18 FUEL Edger (3011-20); 8" Edger Blade (42-26-2718); M18 FORGE 12.0Ah Battery (48-11-1813); M18/M12 Rapid Charger (48-59-1808); (1) Scrench; (1) Allen Wrench; (1) Bail Handle with 2 Bolts

The MILWAUKEE M18 FUEL Edger is designed to meet the performance, durability, and ergonomic needs of landscape maintenance professionals. The Edger's POWERSTATE Brushless Motor delivers more power than 31cc gas to take on demanding applications like edge creation and maintains a higher blade speed to create clean edges faster. This fixed shaft edger is lighter weight and has less vibration reducing fatigue. The M18 FUEL Edger reaches full throttle in under 1 second increasing productivity and includes a site line on the guard, steel skid plate, and blade wear indicator to provide more control and increase productivity. REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. This Edger is optimized for use with the M18 FUEL REDLITHIUM FORGE HD12.0 Battery to provide more power and run time. The M18 FUEL Edger is fully compatible with 275+ solutions on the M18 System.
  • Edger provides more power and faster edging than 31cc gas
  • Lightweight design and less vibration reduces fatigue
  • Compatible with 275+ Milwaukee M18 Solutions
  • POWERSTATE Brushless motor provides more power and faster edging than 31cc gas
  • Lightweight and balanced design reduces fatigue
  • Fully compatible with 275+ Milwaukee M18 Solutions
  • Reaches full throttle under 1 second boosting productivity and control
  • 8" edger blade with universal 1" arbor
  • Steel skid plate protects gearbox from wear
  • Adjustable wheel to optimize blade depth and tool angle for maximum control
  • Site Line on guard for more precise edging
  • Blade wear indicator to monitor blade wear ensure optimal performance

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Product Type:

Edger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy