The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL Telescoping Pole Saw (Tool-Only), 3013-20
Magnifying glass
Hover image to zoom

M18 FUEL Telescoping Pole Saw (Tool-Only), 3013-20

Brand:
Milwaukee
SKU:
3013-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Telescoping Pole Saw (Tool-Only), 3013-20
Magnifying glass
Hover image to zoom
$704.58 each
In Stock
In Stock
Get 2 Wed, Sep 9 - Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
10" Length
Product Highlight: Color
White, Red, Black, Metallics
Product Highlight: Material
Aluminum, Plastic, Magnesium

Description

The MILWAUKEE M18 FUEL Telescoping Pole Saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility lineman, and landscape maintenance professional. The saw's POWERSTATE Brushless Motor delivers 2.3HP peak power, making it the industry's most powerful telescoping pole saw. M18 FUEL technology allows the saw to reach its full throttle 25m/s chain speed in under 1 second, delivering the fastest cutting in its class. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, high noise levels, emissions, and regular maintenance. This saw is optimized for use with M18 REDLITHIUM FORGE batteries, which deliver best-in-class performance. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The saw has a professionally demanded feature set, including a rigid, easy-to-adjust telescoping shaft, lightweight magnesium cutting head, robust branch hook, cutting sight line, compact design for easy storage and transport, easy access chain tensioner, automatic oiler, and onboard scrench storage. The M18 FUEL Telescoping Pole Saw is fully compatible with 300+ solutions on the M18 system.
  • POWERSTATE Brushless Motor delivers the power to complete cuts in demanding extended reach applications providing up to 2.35HP peak power
  • 9 feet to 13 feet of adjustable length
  • Fully compatible with the M18 System, featuring over 300+ tools
  • 25m/s chain speed delivering fast clean cuts
  • Lightweight magnesium cutting head for improved balance
  • Ergonomic adjustment collar to easily change shaft length
  • Captured bar nut: nut retained to sprocket cover
  • Robust metal branch hook
  • Onboard scrench storage

Specs

Length (Inches):

10"

Color:

White

Red

Black

Metallics

Material:

Aluminum

Plastic

Magnesium

Product Type:

Pole Saw

Battery Type:

M18 Lithium-Ion Battery

Country of Origin:

China

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy