Apply to be a TradeMaster!
Main product image of M18 FUEL Brush Cutter, 3015-20
Magnifying glass
Hover image to zoom

M18 FUEL Brush Cutter, 3015-20

Brand:
Milwaukee
SKU:
3015-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Brush Cutter, 3015-20
Magnifying glass
Hover image to zoom
$469.26 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Steel
Product Highlight: Color
Red, Black

Description

–
The MILWAUKEE M18 FUEL Brush Cutter has the power to clear thick brush, reach full throttle in under 1 second, and reduces fatigue during extended cutting. The POWERSTATE Brushless Motor delivers up to 6,200 RPM and has the power to maintain speed in demanding applications. The motor is positioned in the rear of the brush cutter to provide the best combination of power, balance, and maneuverability. REDLINK PLUS intelligence maximizes performance while protecting from overload, overheating, and over discharge. The advanced electronic package delivers instant throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. The cordless Brush Cutter includes a string trimmer head, brush cutter blade, and a harness. The Easy Load String Trimmer Head provides a 16" cutting swath and an easy line loading experience with the ability to load up to 25' of trimmer line in under 30 seconds. The Brush Cutter Blade utilizes a 9", 4-tooth design, to take on more demanding applications and includes a separate optimized guard design for the best material containment. The comfortable dual shoulder strap harness provides less fatigue in extended cutting. The M18 FUEL Brush Cutter is part of the M18 system which is fully compatible with over 250+ tools.
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL Brush Cutter to generate the power and performance of high voltage platforms
  • Power to Clear Thick Brush: Complete demanding applications without bogging down
  • Part of the M18 system, featuring over 250+ plus tools
  • REDLINK PLUS Intelligence: Optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18 System
  • Reaches full throttle in under one second, Boosting productivity and control
  • Dual Shoulder Strap Harness: More support, lighter weight, reduced fatigue in extended cutting
  • Milwaukee Easy Load Trimmer Head: 14"-16" Cutting Swath, accepts .080" & .095" trimmer line; Easily reload trimmer line without head disassembly
  • RPM: 0 - 4900 / 0 - 6200
  • 2 Speed Control: High speed for demanding applications and low speed for maximizing run-time

Specs

–
Country of Origin:

China

Battery Type:

M18 Lithium-Ion Battery

Material:

Plastic

Steel

Color:

Red

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy