Apply to be a TradeMaster!
Main product image of M18 FUEL String Trimmer w/ QUIK-LOK Kit
Magnifying glass
Hover image to zoom
M18 FUEL String Trimmer w/ QUIK-LOK Kit
Magnifying glass
Hover image to zoom
$382.71 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Designed to meet the needs of landscape maintenance professionals, the MILWAUKEE M18 FUEL String Trimmer w/ QUIK-LOK provides you with more power than 31cc gas trimmers, reaches full throttle in under 1 second, and is part of the industry's most capable attachment system. The split boom cordless string trimmer is made up of two components - the M18 FUEL Power Head w/ QUIK-LOK and QUIK-LOK String Trimmer Attachment. This allows you to quickly swap out any of the 13 attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE Brushless Motor delivers you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. The motor also has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. REDLINK PLUS intelligence maximizes performance while protecting from overload, overheating, and over-discharge. The advanced electronic package also delivers instant throttle response, 3 speeds, and a variable speed trigger. The trimmer delivers best-in-class performance when paired with the included M18 REDLITHIUM FORGE XC8.0 Battery. The Easy Load Trimmer Head provides the ability to load up to 25' of trimmer line in under 30 seconds. The M18 FUEL String Trimmer w/ QUIK-LOK is part of the M18 system which is fully compatible with over 275 tools.

  • M18 FUEL Power Head w/ QUIK-LOK (3016-20), String Trimmer Attachment (49-16-2717), 8.0Ah FORGE Battery (48-11-1881), M18/M12 Rapid Charger (48-59-1808)
  • Trimmer's brushless motor delivers more power than 31cc gas
  • Compatible with all 13 MILWAUKEE QUIK-LOK attachments
  • Part of the M18 System with over 275+ tools
  • POWERSTATE Brushless Motor delivers more power than 31cc gas powerheads
  • Compatible with all 13 Milwaukee QUIK-LOK attachments, making QUIK-LOK the most capable attachment system on the market

Specs

–
Voltage:

18v

Product Type:

String Trimmer

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy