Apply to be a TradeMaster!
Main product image of M18 FUEL Blower (Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL Blower (Tool Only)

Brand:
Milwaukee
SKU:
3017-20-MILWAUKEE
Rating:
(1)
Q&A:
(0)
M18 FUEL Blower (Tool Only)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless

Description

–

Overview


Our M18 FUEL Blower is designed to meet the needs of the landscape maintenance professional in quick, routine cleanups. The POWERSTATE Brushless motor delivers 500 CFM, 120 MPH, and 12.2 N providing users with Higher Constant Power levels allowing users to clear more leaves, grass, and light debris, and reach Full Throttle in Under One Second. This cordless leaf blower has low noise levels of 54dB(A), Up To 40% Quieter than the competition, allowing users to work comfortably and reducing disturbance to bystanders. REDLINKPLUS Intelligence offers total system communication between the blower and battery for unmatched levels of performance, protection, and productivity. The lightweight, balanced design and ambidextrous variable speed sliding lock on the lever provides users with more clearing control. This blower is optimized for use with M18 REDLITHIUM HIGH OUTPUT batteries. The M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (not included) provides users with best-in-class power and run time. Our M18 FUEL Blower is part of the M18 System, fully compatible with over 250+ solutions.


Includes

  • (1) M18 FUEL Blower(3017-20)

Features

  • POWERSTATE Brushless Motor delivers 500 CFM and 120 MPH
  • Delivers a higher blowing force than up to 60cc gas while maintaining a noise level of 62dB(A)
  • Reaches full throttle in under one second, boosting productivity and control
  • Fully adjustable harness to optimize fit and provide more comfort for extended use
  • Requires (2) M18 REDLITHIUM batteries to operate
  • Use up to (4) M18 REDLITHIUM batteries for extended runtime
  • Mode select and variable speed trigger provide ability to optimize performance for different applications
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
  • Fully compatible with the M18 System featuring over 250+ solutions
  • REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity

Specs

–
Batteries Included:

0

Product Type:

Blower

Power Source:

Cordless

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blower Angled Flare Attachment
SKU: 49-16-2791
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would definitely bye again

Blower works very well. Light weight and does everything it's supposed to
To lazy to sweep
Ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy