Apply to be a TradeMaster!
Main product image of M18 FUEL Blower Kit
Magnifying glass
Hover image to zoom

M18 FUEL Blower Kit

Brand:
Milwaukee
SKU:
3017-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL Blower Kit
Magnifying glass
Hover image to zoom
$399.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 FUEL Blower Kit is designed to meet the needs of the landscape maintenance professional in quick, routine cleanups. The POWERSTATE Brushless motor delivers 500 CFM, 120 MPH, and 12.2 N providing users with Higher Constant Power levels allowing users to clear more leaves, grass, and light debris, and reach Full Throttle in Under One Second. This cordless leaf blower has low noise levels of 54dB(A), Up To 40% Quieter than the competition, allowing users to work comfortably and reducing disturbance to bystanders. REDLINKPLUS Intelligence offers total system communication between the blower and battery for unmatched levels of performance, protection, and productivity. The lightweight, balanced design and ambidextrous variable speed sliding lock on the lever provides users with more clearing control. This blower is optimized for use with M18 REDLITHIUM FORGE batteries. The M18 REDLITHIUM FORGE HD12.0 Battery Pack (Battery Included) provides users best-in-class power and run time. The M18 FUEL Blower is part of the M18 System, fully compatible with over 275+ solutions.

  • (1) M18 FUEL Blower, (1) M18 REDLITHIUM FORGE HD12.0 Battery (48-11-1813), (1) M18/M12 Rapid Charger (48-59-1808)
  • Delivers the highest constant power by maintaining performance
  • Battery powered blower reaches full throttle in under one second
  • Compatible with the M18 System, featuring over 275+ tools
  • POWERSTATE Brushless Motor delivers a constant 500 CFM, 120 MPH, and 12.2 N of blow force
  • Reaches full throttle in under one second, boosting productivity and control

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Product Type:

Blower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy