Apply to be a TradeMaster!
Main product image of M18 FUEL 16 Gauge Straight Finish Nailer
Magnifying glass
Hover image to zoom

M18 FUEL 16 Gauge Straight Finish Nailer

Brand:
Milwaukee
SKU:
3020-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 16 Gauge Straight Finish Nailer
Magnifying glass
Hover image to zoom
$379.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Overview:


Our M18 FUEL 16 Gauge Straight Finish Nailer provides peak productivity at your jobsite, delivering unmatched nailing performance without the hassle of a compressor and hose. Leveraging our nitrogen air spring mechanism, the 16 Gauge Straight Finish Nailer allows you to consistently sink nails to your required depth in hard and soft woods while leaving clean nail holes, making for repeatable results and easy filling. The nitrogen air spring mechanism, combined with our POWERSTATE Brushless Motor and REDLINK PLUS Intelligence, delivers a pneumatic-like nailing response with zero ramp-up time from nail to nail, keeping you productive and efficient throughout your job. This cordless finish nailer features a compact and ergonomic design providing access to tight spaces where nailing is required while limiting fatigue when using the tool. When paired with an M18 REDLITHIUM CP2.0 battery pack, this battery-powered nailer fires up to 700 nails per charge and is fully compatible with all M18 REDLITHIUM batteries. The MILWAUKEE M18 FUEL 16 Gauge Straight Finish Nailer delivers the pneumatic performance that professional carpenters and remodelers demand, with the freedom and convenience of cordless.


Features:

  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Sequential and contact actuation firing modes
  • Tip Storage On Magazine
  • LED Work Light Reversible Belt Hook
  • No Gas Cartridge
  • Power to Nail Hardwoods & Softwoods
  • Compatible with all 1 - 2-1/2" 16GA Straight Finish Nails
  • Part of the M18 system, featuring over 200+ solutions
  • POWERSTATE Brushless Motor delivers longer life and higher performance
  • REDLINK PLUS Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery, and charger
  • Fires 3 Nails Per Second
  • Fires 700 Nails Per Charge on M18 CP2.0 Battery
  • 110 Nail Magazine Capacity

Specifications

  • Nailer Type: Finishing
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Handle Type: Overmold Handle
  • Material Composition: Glass Filled Nylon
  • Length: 12.9 in
  • Weight: 6.2 lb
  • Height: 11.7 in
  • Width: 5 in
  • Brushless: Yes
  • Battery System: M18
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy