Apply to be a TradeMaster!
Main product image of M18 FUEL 10-1/4" Rear Handle Circular Saw Kit, 3026-21HD
Magnifying glass
Hover image to zoom

M18 FUEL 10-1/4" Rear Handle Circular Saw Kit, 3026-21HD

Brand:
Milwaukee
SKU:
3026-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 10-1/4" Rear Handle Circular Saw Kit, 3026-21HD
Magnifying glass
Hover image to zoom
$599.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty

Description

–

Product Overview

This item is a M18 FUEL 10-1/4" Rear Handle Circular Saw Kit, 3026-21HD manufactured by Milwaukee.

Designed for the professional carpenter, remodelers, and general contractors, our M18 FUEL 10-1/4" Rear Handle Circular Saw leverages the latest in cordless technology to deliver the MOST POWERFUL saw in its class to complete more demanding applications. Depth of cut of 3-13/16" at 90 Degrees paired with fast application speed provides users greater cut capacity for increased accuracy, consistency, and productivity to cut up to 4x dimensional lumber in a single pass. At 13.6 lbs (paired with M18 REDLITHIUM FORGE HD12.0 Battery), this saw is the LIGHTEST WEIGHT 10-1/4" Circular Saw for reduced user fatigue for all day cutting. Equipped with AUTOSTOP Advanced Kickback Protection, the saw shuts the power off when a severe kickback event is detected. The latest in REDLINK PLUS Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. Paired with the M18 REDLITHIUM FORGE HD12.0 Battery, this saw provides up to 250 cuts per charge in 4x4 while maintaining full compatibility with all M18 REDLITHIUM batteries. This saw comes with a 10-1/4" 28T Thick Kerf Framing Circular Saw Blade, offering the straightest cuts and longer life. Additional user-demanded features include an electric blade brake, LED work light, multi-sized rafter hook, and all magnesium guards and shoes. Our industry-leading 5-year limited power tool warranty backs our battery-powered 10-1/4" Circular Saw.

Features

  • Most Powerful, Faster Application Speed
  • Lightest Weight, Less Fatigue
  • AUTOSTOP Advanced Kickback Protection

Specs

–
Warranty:

5 Year Tool/3 Year Battery

Product Type:

Saw Kit

Battery Type:

M18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy