Apply to be a TradeMaster!
Main product image of M18 FUEL String Trimmer/Blower Combo Kit w/ QUIK-LOK
Magnifying glass
Hover image to zoom

M18 FUEL String Trimmer/Blower Combo Kit w/ QUIK-LOK

Brand:
Milwaukee
SKU:
3031-21
Rating:
(0)
Q&A:
(0)
M18 FUEL String Trimmer/Blower Combo Kit w/ QUIK-LOK
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 1 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
18v

Description

The MILWAUKEE M18 FUEL 2-Tool Combo Kit delivers more power and reaches full throttle in under 1 second with no gas headaches. Included is the M18 FUEL String Trimmer w/ QUIK-LOK, which is part of the M18 FUEL QUIK-LOK Attachment System, featuring 13 compatible attachments. The trimmer delivers you more power than 31cc gas powerheads and is capable of up to 6,200 RPM with up to a 16" cutting swath. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. Also included is the M18 FUEL Blower, which delivers up to 500 CFM, 120 MPH, and 12.2 Newtons of output. This cordless leaf blower has low noise levels of 54dB(A), up to 40% quieter than the competition. The blower features a variable speed trigger and an ambidextrous variable speed sliding lock on the trigger for increased control. The M18 FUEL String Trimmer and Blower are a part of the MILWAUKEE M18 System, which is fully compatible with over 275 solutions.

  • M18 FUEL Power Head w/ QUIK-LOK (3016-20), M18 FUEL QUIK-LOK String Trimmer Attachment (49-16-2717), M18 FUEL Blower (3017-20), M18 REDLITHIUM FORGE XC8.0Ah Battery (48-11-1881), and M18 & M12 Rapid Charger (48-59-1808)
  • Trimmer/Blower Kit delivers more power, full throttles < 1 second
  • Cordless for no gas headaches
  • Part of the M18 System with over 275+ tools
  • More Power, Full Throttle Under 1 Second
  • No Gas Headaches

Specs

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Product Type:

String Trimmer

Blower

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy