Apply to be a TradeMaster!
Main product image of M18 Fuel 24" Hedge Trimmer (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 24" Hedge Trimmer (Bare Tool Only)

Brand:
Milwaukee
SKU:
3033-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 24" Hedge Trimmer (Bare Tool Only)
Magnifying glass
Hover image to zoom
$336.14 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

Overview 


Milwaukee's M18 FUEL 24" Hedge Trimmer exceeds the power, performance, and durability needs of the landscape maintenance professional. The POWERSTATE Brushless Motor provides users the power to cut up to 1-1/4" branches to complete aggressive cut-backs and allow for faster trimming. This hedge trimmer features a rotating handle, double-sided blades, and clippings sweep attachment, providing you with more control for clean cuts. REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The M18 FUEL 24" Hedge Trimmer is fully compatible with 275+ solutions on the M18 System.


Features

  • POWERSTATE Brushless Motor provides Power to Cut 1-1/4" Branches for demanding cut backs & Faster Trimming
  • Rotating handle, double-sided blades, and clippings sweep attachment provide more control & clean cuts
  • Fully compatible with the Milwaukee M18 System featuring over 275+ Solutions
  • 1-1/4" Blade Gap
  • 24" double-sided dual-sharpened blade set
  • 3,200 strokes per minute
  • 5 Position rotating handle
  • Blade tip guard prevents damage to property and protects blades

Specifications

  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Material Composition: ABS Plastic
  • Length: 43.5 in
  • Weight: 9.3 lb
  • Height: 8.5 in
  • Width: 9 in
  • Badge Branding: FUEL
  • Fuel: Yes
  • Brushless: Yes
  • Battery System: M18

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Includes:

Blade Case

Product Type:

Hedge Trimmer

Blade Length:

24"

Power Source:

Battery

Application:

Landscape Maintenance

Batteries Included:

0

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy