Apply to be a TradeMaster!
Main product image of M18 FUEL 24" Hedge Trimmer Kit
Magnifying glass
Hover image to zoom

M18 FUEL 24" Hedge Trimmer Kit

Brand:
Milwaukee
SKU:
3033-21
Rating:
(0)
Q&A:
(0)
M18 FUEL 24" Hedge Trimmer Kit
Magnifying glass
Hover image to zoom
$479.00 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 FUEL 24" Hedge Trimmer; (1) Clippings Sweep; (1) Blade Sheath; (1) M18 REDLITHIUM FORGE 8.0 Ah Battery, (1) M18/M12 Rapid Charger

The MILWAUKEE M18 FUEL 24" Hedge Trimmer exceeds the power, performance, and durability needs of the landscape maintenance professional. The POWERSTATE Brushless Motor provides users the power to cut up to 1-1/4" branches to complete aggressive cut-backs and allow for faster trimming. This hedge trimmer features a rotating handle, double-sided blades, and clippings sweep attachment, providing you with more control for clean cuts. REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The M18 FUEL 24" Cordless Hedge Trimmer is fully compatible with 275+ solutions on the M18 System.
  • Hedge Trimmer has the power to cut 1-1/4 inch branches
  • More control and clean cuts
  • Compatible with the M18 system featuring over 275+ Solutions
  • POWERSTATE Brushless Motor provides Power to Cut 1-1/4" Branches for demanding cut backs & Faster Trimming
  • Rotating handle, double-sided blades, and clippings sweep attachment provide more control & clean cuts
  • Fully compatible with the Milwaukee M18 System featuring over 275+ Solutions
  • 1-1/4" Blade Gap
  • 24" doubled-sided dual-sharpened blade set
  • 3,200 strokes per minute
  • 5 Position rotating handle
  • Blade tip guard prevents damage to property and protects blades

Specs

–
Voltage:

18v

Product Type:

Hedge Trimmer

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy