Apply to be a TradeMaster!
Main product image of M18 FUEL Extended Pole Articulating Hedge Trimmer
Magnifying glass
Hover image to zoom

M18 FUEL Extended Pole Articulating Hedge Trimmer

Brand:
Milwaukee
SKU:
3035-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Extended Pole Articulating Hedge Trimmer
Magnifying glass
Hover image to zoom
$529.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 FUEL Extended Pole Articulating Hedge Trimmer (3035-20); (1) Blade Sheath; (1) Shoulder Strap

The MILWAUKEE M18 FUEL Extended Pole Articulating Hedge Trimmer has the power to cut 1" branches, cuts faster, and provides more versatility for clean cuts. Designed to meet the needs of the landscape maintenance professional, this hedge trimmer leverages a POWERSTATE Brushless motor and 24" double-sided blades with a 1" blade gap, for faster more aggressive cutting. The cutting head allows for 270 degrees of blade articulation, giving users 12 operating positions and 1 storage position. The hedge trimmer includes a tip guard to prevent damage to the blade and surrounding work area, as well as a bail handle, padded grip, and 5-position rotating handle for optimal hand placement and increased comfort and control. This hedge trimmer's length with the REDLITHIUM FORGE XC8.0 Battery (Not Included) is 108". REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The M18 FUEL Pole Articulating Hedge Trimmer is fully compatible with 275+ solutions on the M18 system.
  • Cuts 1-inch Branches for Faster Extended Reach Trimming
  • Articulating Double-sided Blades & Rotating Handle for Clean Cut
  • Fully compatible with the Milwaukee M18 System
  • POWERSTATE Brushless Motor provides Power to Cut 1" Branches in Extended Reach Trimming Applications for Faster Trimming
  • Articulating Blade, Rotating Handle, and Double Sided Blades Provide More Control & Clean Cuts
  • Fully compatible with the Milwaukee M18 System featuring over 275+ Solutions
  • 1" Blade Gap
  • 24" doubled-sided dual-sharpened blade set
  • 3,500 strokes per minute
  • 5 position rotating handle
  • 270 Degrees of cutting blade articulation, 12 cutting positions, 1 storage position
  • Blade tip guard prevents damage to property and protects blades
  • Total tool length with M18 REDLITHIUM FORGE XC8.0 Battery (Not Included) 108"

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Hedge Trimmer

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy