Apply to be a TradeMaster!
Main product image of M18 FUEL 21" Auger Propelled Dual Battery Single Stage Snow Blower Kit, 3036-22HD
Magnifying glass
Hover image to zoom

M18 FUEL 21" Auger Propelled Dual Battery Single Stage Snow Blower Kit, 3036-22HD

Brand:
Milwaukee
SKU:
3036-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 21" Auger Propelled Dual Battery Single Stage Snow Blower Kit, 3036-22HD
Magnifying glass
Hover image to zoom
$1,755.81 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 119.04 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon, Carbon Steel, Glass Filled Nylon, Polypropylene, Rubber, High Density Polyethylene

Description

–
The M18 FUEL 21" Auger Propelled Dual Battery Single Stage Snow Blower is the most powerful single stage snow blower. Delivering instant startups, auger propulsion, and a chute that is up to 40% wider for efficient snow processing, this snow blower enables users to work faster start to finish. The single stage snow blower minimizes disruptions being 10 decibels quieter than 252cc gas and offers better visibility with the headlights strategically placed on the handlebars. M18 FUEL technology allows this snow blower to generate 7.5HP peak power, enabling the operator to utilize the full width of the snow blower to clear deep and heavy snow without stalling. This battery-powered snow blower kit includes (2) M18 REDLITHIUM Batteries for operation while providing (2) additional battery terminals to extend runtime. When using (2) M18 REDLITHIUM FORGE 12.0 Batteries, the snow blower clears up to 11 car spaces or 500 feet of 3.5-foot-wide sidewalk in 6 inches of snow. The snow blower features an easily adjustable chute, a durable rubber auger that propels the tool through the snow, and a dual-coated frame that utilizes zinc plating plus durable powder coating to prevent rusting. The cordless M18 FUEL 21" Auger Propelled Dual Battery Single Stage Snow Blower is part of the M18 System, fully compatible with over 300+ solutions.
  • POWERSTATE Brushless Motor delivers 7.5HP peak power
  • Startup under 1 second boosts productivity in cold weather conditions and allows faster work start to finish
  • Part of the M18 System, featuring over 300+ tools
  • Delivers lower noise than gas and headlights located on the handlebar for better visibility around the tool and working area
  • Rubber auger drives the tool through the snow, reducing the need for manual pushing
  • Up to 40% wider chute diameter allows for more efficient snow processing and reduced stalls
  • Chute rotation control on the handle bar is gear driven, eliminating frustration with cables
  • Designed to rest in vertical position, saving storage space
  • Requires (2) M18 REDLITHIUM batteries to operate

Specs

–
Material:

Nylon

Carbon Steel

Glass Filled Nylon

Polypropylene

Rubber

High Density Polyethylene

Country of Origin:

Vietnam

Product Type:

Snow Blower

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy