The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL Short Pole Hedge Trimmer
Magnifying glass
Hover image to zoom

M18 FUEL Short Pole Hedge Trimmer

Brand:
Milwaukee
SKU:
3043-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Short Pole Hedge Trimmer
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 1 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
18v

Description

Designed with maneuverability in mind, the MILWAUKEE M18 FUEL Short Pole Hedge Trimmer provides the power to cut 1" branches, has a lightweight design for quick shaping, and provides more maneuverability for clean cuts. This solution features robust 20" double-sided blades for faster & more aggressive cutting in addition to a balanced design providing superior ergonomics in use. This Short Pole Hedge Trimmer includes a tip guard to prevent damage to the blade and surrounding work area, as well as a padded grip and bail handle grip for optimal hand placement and increased comfort. REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. When paired with the M18 REDLITHIUM FORGE XC8.0 Battery Pack (Not Included), this hedge trimmer provides users with up to 90 minutes of run time. The M18 FUEL Short Pole Hedge Trimmer is fully compatible with 275+ solutions on the M18 system.

  • (1) M18 FUEL Short Pole Hedge Trimmer; (1) Blade Sheath
  • Trimmer has the power to cut 1" branches, lightweight design
  • Bail handle grip and padded pole grip provide added control
  • Compatible with the M18 System featuring over 275+ solutions
  • Power to Cut 1" Branches & Lightweight Design provide More Maneuverability for fast, precise trimming
  • Bail handle & padded pole grip provide added control

Specs

Voltage:

18v

Product Type:

Hedge Trimmer

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy