Apply to be a TradeMaster!
Main product image of M18 Brushless Blower, 3044-20
Magnifying glass
Hover image to zoom

M18 Brushless Blower, 3044-20

Brand:
Milwaukee
SKU:
3044-20
Rating:
(0)
Q&A:
(0)
M18 Brushless Blower, 3044-20
Magnifying glass
Hover image to zoom
$149.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE M18 Brushless Blower delivers constant clearing power with a lighter weight design that enhances user comfort and control. Leveraging a brushless motor, this brushless blower delivers powerful performance with 450 CFM, 120 MPH, and 11 Newtons of blowing force. The M18 Brushless Blower operates quietly at just 62 dB(A), helping users minimize disruption during use. Weighing just 4.4 lbs (tool only), this blower helps minimize fatigue during extended use. It features a variable speed trigger and a lock-on button for more control and added convenience. The lock-on function allows users to maintain full throttle without continuously holding the trigger and reducing hand strain during longer applications. The M18 Brushless Blower is fully compatible with over 300+ solutions on the M18 system.
  • Delivers constant clearing power throughout the entire application
  • Lighter weight design to minimize fatigue during extended use
  • Part of the M18 System, featuring over 300+ tools
  • Brushless Motor delivers 450 CFM, 120 MPH, and 11 Newtons of blowing force
  • Reaches full throttle in under one second, boosting productivity and control
  • Full Throttle Lock On
  • Variable Speed Trigger for full control over speed range
  • REDLINK Intelligence: Communication between battery and tool increasing performance protection and productivity

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Country of Origin:

Mexico

Power Source:

Battery

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy