Apply to be a TradeMaster!
Main product image of M18 FUEL 16" String Trimmer
Magnifying glass
Hover image to zoom
M18 FUEL 16" String Trimmer
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 FUEL 16" String Trimmer is designed for the landscape maintenance professional. The POWERSTATE Brushless Motor delivers more power than 31cc gas, maintaining speed in demanding applications without bogging down, enabling you to complete routine maintenance and thick brush clearing jobs faster. The motor has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. This fixed shaft string trimmer is also more balanced and lighter weight, reducing fatigue and increasing control. The motor is positioned in the rear of the trimmer to provide the best combination of power and maneuverability. The advanced electronics package allows the tool to reach full throttle in under 1 second, provides 3 speeds, and a variable speed trigger, maximizing productivity. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The Easy Load Trimmer Head provides the ability to load up to 25' of trimmer line in under 30 seconds. This string trimmer is optimized for use with an M18 REDLITHIUM FORGE XC12.0 Battery (not included) to maximize performance and run time. The M18 FUEL 16" String Trimmer is part of the M18 system which is fully compatible with over 275+ tools.

  • M18 FUEL 16" String Trimmer (3046-20), Easy Load Trimmer Head (49-16-2748), Pre-Wound .095" Trimmer Line
  • String Trimmer delivers up 1.76 HP, more power than 31cc gas
  • Features a lightweight and balanced design that reduces fatigue
  • Compatible with 275+ Milwaukee M18 Solutions
  • POWERSTATE Brushless motor provides 1.76 HP, more power than 31cc gas
  • Lightweight and balanced design reduces fatigue

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Product Type:

String Trimmer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy