Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Subcompact Impact Wrench w/ Friction Ring, 3048-20
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Subcompact Impact Wrench w/ Friction Ring, 3048-20

Brand:
Milwaukee
SKU:
3048-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Subcompact Impact Wrench w/ Friction Ring, 3048-20
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
The MILWAUKEE M12 FUEL 1/4" Subcompact Impact Wrench with Friction Ring offers the Best Underhood Access for all automotive applications. Measuring 4.4" in length and 2.0" in width, this Subcompact Impact Wrench fits into the tightest spots, minimizing the time spent on removing additional components under the hood. The M12 FUEL Subcompact Impact Wrench delivers up to 100 ft-lbs of nut-busting torque when paired with our M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack while providing up to 50% faster application speeds, maximizing productivity in the shop. This solution excels in both performance and size. Weighing only 1.5 lbs as a bare tool, it is the Lightest Weight in its class, reducing user fatigue throughout the workweek and fitting into the tightest spaces without additional extensions, swivels, or adapters. Equipped with a Tri-LED work light, it illuminates your work area without casting shadows. The tool has a variable speed trigger with 4-Mode DRIVE CONTROL, which offers greater precision and customization of power output, including AUTO SHUT-OFF that limits torque to 7 ft-lbs for hand-tight applications, preventing overtightening in forward mode. In reverse, the bolt removal mode slows down RPM once the bolt is free, preventing fastener drops in your workspace. Mode changes are effortless with single-handed operation. By shifting the forward-reverse shuttle into neutral and double-tapping the trigger, you can easily switch modes.
  • Best Underhood Access
  • Up to 100 ft-lbs Nut Busting Torque
  • Lightest Weight
  • 50% Faster Application Speeds
  • Mode 1 RPM: 0-1,500; Mode 2 RPM: 0-2,900; Mode 3 RPM: 0-3,800; Mode 4 RPM: FWD: 0-2,200, REV: 0-3,800 / 0-2,000
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • Variable speed trigger for precise control
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 7 ft-lbs. of torque.
  • Friction ring socket retention system: Reduces downtime on applications involving frequent changing of accessories

Specs

–
Product Type:

Impact Wrench

Material:

Metal

Country of Origin:

Vietnam

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy