Apply to be a TradeMaster!
Main product image of MX Fuel Cut-Off Saw Cart Kit
Magnifying glass
Hover image to zoom
MX Fuel Cut-Off Saw Cart Kit
Magnifying glass
Hover image to zoom
$1,999.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 162 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–

Overview

Milwaukee's Cut-Off Saw Cart Kit is designed to be used with the MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake to provide you with longer, easier cuts. The cart takes the strain off your back while allowing you to cut precisely at different, adjustable depths. The Cut-Off Saw Cart simplifies installation of the MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake by providing an electronic plug-in and lever attachment system, reducing set up time. The cart features a guide arm to align with cut paths marked out on the ground and is kitted with an M18 SWITCH TANK 4-Gallon Water Supply Kit to allow for wet cutting.


Includes

  • (1) Cut-Off Saw Cart Kit (3105)
  • (1) M18 SWITCH TANK 4-Gallon Backpack Water Supply Kit (2820-21WS)
  • (1) SWITCH TANK 4-Gallon Water Supply Tank Assembly (49-16-28WS)
  • (1) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) 10ft Hose w/ Quick-Connect
  • (1) Water Spray Nozzle w/ Quick-Connect

Features

  • Longer, Easier Cuts
  • Electronic Plug-In Saw Connection
  • Adjustable Cut Depth
  • Quick & Easy Saw Installation
  • Guide Arm for chalk lines and accurate cuts
  • Includes M18 SWITCH TANK Water Supply (2820-21WS)
  • 2 Year Limited Tool Warranty

Specifications

  • Warranty: 2 Year Limited Warranty
  • Length: 42 in
  • Weight: 82 lbs
  • Height: 36.5 in
  • Width: 19 in

Specs

–
Batteries Included:

1

Product Type:

Cart

Includes:

Hose

Spray Nozzle

Charger

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy