MX Fuel Equipment System is Milwaukee's cordless equipment platform for trade professionals, built to deliver gas performance without traditional engine requirements. The tools run on MX FUEL REDLITHIUM batteries, and the system pairs POWERSTATE brushless motors with REDLINK PLUS intelligence for communication between batteries and tools. Milwaukee organizes the lineup into compaction, dewatering, cutting, wet concrete, coring, demolition, plumbing and mechanical, lighting, and power supply categories. Milwaukee lists four MX FUEL batteries: the XC406, FORGE XC8.0, FORGE HD12.0, and CP203. The REDLITHIUM FORGE XC8.0 battery, model MXFXC608, delivers 33 percent more runtime than the earlier XC406 model. For plumbing and mechanical contractors, the coring, sewer machine, and portable power categories matter most, and the battery platform sets how much runtime each job gets from a single charge.
Subcategories
Buying Guide
Start with the task, then size the battery to it. Milwaukee lists run times by battery, so compare charge capacity against the work planned for a shift. For example, the MXF220-2HD 20 inch plate compactor is listed for 35 minutes of continuous operation per HD12.0 charge, while the MXF301-2CXS handheld core drill kit and the MXF302-2HD core rig cover coring work.
Check the battery and charger pairing next. Milwaukee lists the XC406, FORGE XC8.0, FORGE HD12.0, and CP203 batteries for the platform. On the MX FUEL Super Charger, model MXFSC, the XC8.0 reaches 100 percent in 45 minutes and the HD12.0 in 65 minutes, so crews that run long shifts should plan charger capacity along with battery count.
When comparing MX Fuel Equipment System items, match each tool to the trade. Plumbing crews typically look at coring equipment and sewer machines such as the MXF500-1CP sewer drum machine. Mechanical crews often need portable power, and the MXF002-2XC CARRY-ON power supply is rated 3600W/1800W for running corded tools on site.
Last, confirm the platform features that matter on the job. Milwaukee lists POWERSTATE brushless motors and REDLINK PLUS intelligence across the system, plus ONE-KEY compatibility for customization and tracking. Verify tool-specific details such as capacity, kit contents, and sizing on the product page before ordering, and keep the model number handy when matching batteries to equipment.
Frequently Asked Questions
What is the MX Fuel Equipment System?
The MX Fuel Equipment System is Milwaukee's cordless equipment platform for trade professionals, designed to deliver gas performance without traditional engine requirements. It uses POWERSTATE brushless motors, REDLINK PLUS intelligence, and MX FUEL REDLITHIUM batteries. Categories include coring, cutting, compaction, dewatering, plumbing and mechanical, and power supplies.
Which batteries run MX Fuel equipment?
MX Fuel equipment runs on MX FUEL REDLITHIUM batteries. Milwaukee lists the XC406, FORGE XC8.0, FORGE HD12.0, and CP203. Tool run times are rated per battery, so check the listing for the battery named with each tool.
How fast does the MX Fuel Super Charger charge?
The MX FUEL Super Charger, model MXFSC, charges the XC8.0 battery to 100 percent in 45 minutes and the HD12.0 in 65 minutes, according to Milwaukee. Milwaukee describes it as as much as 2X faster than a standard charger, with COOL-CYCLE active cooling. Charge time matters for MX Fuel Equipment System crews working multiple shifts.
What power does the MX Fuel CARRY-ON power supply provide?
The Milwaukee MXF002-2XC MX FUEL CARRY-ON power supply is rated 3600W/1800W. Milwaukee places power supplies in the MX Fuel Equipment System as portable inverters. The unit suits crews that need portable power for corded tools on a job.
Can the MX Fuel Equipment System handle coring and drain cleaning?
Yes, the MX Fuel Equipment System includes coring equipment and plumbing and mechanical equipment. The MXF301-2CXS is a handheld core drill kit with a stand, the MXF302-2HD core rig is listed for holes as large as 14 inches in reinforced concrete, and the MXF500-1CP is a sewer drum machine. Check each tool listing for capacity before ordering.