Apply to be a TradeMaster!
Main product image of FREEFLEX Softshell Hooded Jacket (3XL) 312B-3X
Magnifying glass
Hover image to zoom

FREEFLEX Softshell Hooded Jacket (3XL) 312B-3X

Brand:
Milwaukee
SKU:
312B-3X
Rating:
(0)
Q&A:
(0)
FREEFLEX Softshell Hooded Jacket (3XL) 312B-3X
Magnifying glass
Hover image to zoom
$119.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Spandex, Polyester
Product Highlight: Size
3XL

Description

–
Part of the MILWAUKEE FREEFLEX Collection, the Softshell Jacket is BUILT FOR MOVEMENT. Constructed from durable, lightweight stretch fabrics, the FREEFLEX Softshell Hooded Jacket delivers unrestricted movement when layering on the job from fall to spring. The Softshell Jacket is designed with a brushed fleece interior, wind and water-resistant shell, and tough elastic cuffs to outlast the job and keep you comfortable all day. Milwaukee FREEFLEX products are developed in collaboration with feedback from users across the trades through continuous jobsite research. 
  • Engineered To Move Freely On The Job: Custom 2-way stretch fabric and full range arm movement for working overhead 
  • Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions
  • Brushed Fleece Interior: Provides the warmth for early morning jobs without adding bulk 
  • Hidden Draw Cords: Stay out of the way when ripping cuts 
  • Double-Stitched Reinforced 3-Pocket Design: Allows for added tool storage and functionality 
  • Durable Rib Knit Cuffs: Comfortable elastic cuffs shield from wind and are easy to layer without gloves 

Specs

–
Color:

Black

Material:

Spandex

Polyester

Country of Origin:

China

Size:

3XL

Product Type:

Jacket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy