Apply to be a TradeMaster!
Main product image of Dual Range Voltage Detector, 3208-20
Magnifying glass
Hover image to zoom

Dual Range Voltage Detector, 3208-20

Brand:
Milwaukee
SKU:
3208-20
Rating:
(0)
Q&A:
(0)
Dual Range Voltage Detector, 3208-20
Magnifying glass
Hover image to zoom
$27.97 each
Out of Stock
Out of Stock
Get it Tue, Sep 29 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Our Dual Range Non-Contact Voltage Detector is designed to identify voltage anywhere live electricity is present. The expanded sensitivity range offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. The Dual Range Voltage Detector detects and automatically differentiates low voltage, 12-49V, from higher voltage, 50- 1000V, when in low voltage detection mode. The Voltage Detector provides a yellow indicator when low voltage is detected and a red indicator when high voltage is detected. Voltage is detected between 50V and 1000V and has an industry-leading safety rating of CAT IV 1000V.

Features

  • Lower Voltage Range 12V to 49V AC
  • Higher Voltage Range 50V to 1000V AC
  • Reinforced Tip Design for Increased Durability
  • Visual and Audible Voltage Indicators
  • Durable Belt Clip
  • Quarter Turn Cap for Easy Battery Replacement
  • CAT IV 1000V Safety Rating
  • IP54 Water and Dust Protection
  • Powered by 2 AAA Batteries
  • 2 Year Warranty

Specs

Product Type:

Voltage Meter

Switch:

On/Off Button

Max Voltage:

1000 VAC

Min Voltage:

12 VAC

Battery Type:

Alkaline (2 AAA Included)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy