Apply to be a TradeMaster!
Main product image of M12 Compact Drain Line Inspection Powered Base
Magnifying glass
Hover image to zoom

M12 Compact Drain Line Inspection Powered Base

Brand:
Milwaukee
SKU:
3318-20
Rating:
(0)
Q&A:
(0)
M12 Compact Drain Line Inspection Powered Base
Magnifying glass
Hover image to zoom
$3,010.85 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Items Included List:


(1) Powered-Base (3318-20); (1) Monitor Mount for M12 Wireless Monitor (48-53-3326); (1) Carrying Strap (48-08-0555)


Designed for use with the MILWAUKEE M12 65' Ultra Flex Compact Inspection Camera or the M12 85' High Flex Compact Inspection Camera. With the quick-release knob, easily connect to the camera drum. The M12 Compact Drain Line Inspection Cameras feature Milwaukee's most compact footprint for the tightest jobsite environments and maximum portability on and off the van. Powered by M12  REDLITHIUM CP2.0 batteries with an internal storage system for recordings, the reels will allow the user to capture, create, and share custom photos and videos from one of the compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. The M12 Compact Drain Line Inspection Powered Base is equipped with ONE-KEY Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

  • For use with Replacement Drum for M12 65ft Inspection Camera
  • For use with Replacement Drum for M12 85ft Inspection Camera
  • Features a quick-release knob to easily connect to drum
  • Compatible with Replacement Drum for M12 65' Ultra Flex Compact Inspection Camera
  • Compatible with Replacement Drum for M12 85' High Flex Compact Inspection Camera
  • Quick-Release Knob to Easily Connect to Drum
  • Most Compact Footprint for Tightest Jobsite Environments
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy