Apply to be a TradeMaster!
Main product image of M18 FUEL 10 Gauge Nibbler, 3476-20
Magnifying glass
Hover image to zoom

M18 FUEL 10 Gauge Nibbler, 3476-20

Brand:
Milwaukee
SKU:
3476-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 10 Gauge Nibbler, 3476-20
Magnifying glass
Hover image to zoom
$962.66 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FUEL 10 Gauge Nibbler delivers power and leading-class performance to complete more demanding applications. The POWERSTATE BRUSHLESS motor delivers fast, clean cuts in 10-gauge mild and 12-gauge stainless steel. The M18 FUEL 10 Gauge Nibbler can make 2" radius cuts, providing control and precision on tight radial turns. The nibbler offers a variable speed trigger, variable speed mode selection, tool-free die holder rotation, and an LED work light for maximum control and productivity. The included chip collection bag reduces job site cleanup. Our compact and lightweight form factor enables greater access and mobility on the job site.
  • Fast, clean cuts in 10ga Mild Steel
  • Tight turns, enhanced control
  • Lighter weight
  • Variable Speed Trigger and Variable Speed Mode Select Provide Maximum Control for any Job
  • Tool Free 360 Degree Die Holder Rotation

Specs

–
Power Source:

Battery

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy