Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Right Angle Die Grinder Kit, 3485-22
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Right Angle Die Grinder Kit, 3485-22

Brand:
Milwaukee
SKU:
3485-22
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Right Angle Die Grinder Kit, 3485-22
Magnifying glass
Hover image to zoom
$379.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–

Our M12 FUEL 1/4" Right Angle Die Grinder the latest cordless right angle die grinder that delivers the performance and size professional service mechanics demand. The die grinder delivers 50% more power than pneumatic competition and features our POWERSTATE Brushless Motor Technology with improved torque. The cordless die grinder provides greater mobility and accessibility to help fit in tight places without giving up on performance. The M12 Right Angle Die Grinder features an improved ergonomic handle with 4-Mode speed control and a responsive variable-speed trigger, giving you unmatched control. New shadowless lighting and a single-wrench spindle lock allow for improved ease of use. The new M12 FUEL 1/4" Right Angle Die Grinder takes productivity and accessibility to the next level.


Items Included List:


(1) 3485-20, (1) 48-11-2450, (1) 48-59-2401, (1) 48-11-2425, (1) Wrench, (1) Carrying Case


Features:

  • Generates 0.4 HP motor output
  • Greater mobility & access
  • 4-mode RPM control with responsive variable-speed trigger precision allows users to alter the speed based on the application
  • POWERSTATE Brushless Motor Technology provides more power, more run-time, and longer life
  • 20,000 RPM Brushless Motor is designed to deliver greater than pneumatic performance with 2" Cutting Wheels and 3" Sanding Accessories
  • Kit includes M12 REDLITHIUM HIGH OUTPUT XC5.0 and CP2.5 Battery Packs that deliver 25% more power and run 25% cooler than our other M12 REDLITHIUM battery packs
  • Spindle Lock, One Wrench Accessory Change
  • Shadowless LED Work Light, Maximizing Visibility
  • Fits 1/4" Shank Accessories

Specs

–
Voltage:

12v

Power Source:

Cordless

Battery Type:

M12 REDLITHIUM

Product Type:

Grinder

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy