Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Extended Die Grinder (Tool Only), 3487-20
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Extended Die Grinder (Tool Only), 3487-20

Brand:
Milwaukee
SKU:
3487-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Extended Die Grinder (Tool Only), 3487-20
Magnifying glass
Hover image to zoom
$249.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty Warranty
Product Highlight: Color
Red, Black

Description

–

Product Overview

This item is a M12 FUEL 1/4" Extended Die Grinder (Tool Only), 3487-20 manufactured by Milwaukee.

Our M12 FUEL 1/4" Extended Straight Die Grinder is the latest cordless die grinder that delivers the performance and size professional service technicians demand. This new die grinder delivers more sustained power and features our POWERSTATE Brushless Motor Technology with improved torque. The cordless die grinder provides greater mobility and extended access with a 4" extension to help fit in tight places without giving up on performance while eliminating hoses and compressors. The M12 Extended Straight Die Grinder features an improved ergonomic handle with 4-Mode speed control and a responsive variable-speed paddle, giving you unmatched control. New shadowless lighting and a single-wrench spindle lock allow for improved ease of use. The new M12 FUEL 1/4" Extended Straight Die Grinder takes productivity and accessibility to the next level.

Features

  • Generates 0.5 HP motor output
  • Greater mobility, eliminating the frustrations of hoses and compress
  • 4" Shaft for extended access
  • More control with an improved ergonomic handle
  • 4-mode RPM control with responsive variable-speed trigger precision allows users to alter the speed based on the application
  • 20,000 RPM Brushless motor is designed to deliver greater performance with 2" cutting wheels and 3" sanding accessories
  • POWERSTATE Brushless Motor Technology provides more power, more run-time, and longer life
  • Push button spindle Lock, one wrench accessory change
  • Shadowless LED work light, maximizing visibility
  • Fits 1/4" shank accessories
  • Part of the M12 System, featuring over 250+ Tools

Specs

–
Color:

Red

Black

Product Type:

Grinder

Warranty:

5 Year Limited Warranty

Battery Type:

M12

Features:

Paddle Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy