The Day Savers – A National Tradesmen Day Contest
Main product image of Heavy Duty Pullover Hoodie (2XL) 350HV-2X
Magnifying glass
Hover image to zoom

Heavy Duty Pullover Hoodie (2XL) 350HV-2X

Brand:
Milwaukee
SKU:
350HV-2X
Rating:
(0)
Q&A:
(0)
Heavy Duty Pullover Hoodie (2XL) 350HV-2X
Magnifying glass
Hover image to zoom
$59.97 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Green
Product Highlight: Size
2XL
Product Highlight: Material
Polyester, Cotton

Description

The MILWAUKEE Hi-Vis Heavy-Duty Pullover Hoodie is made from durable, breathable fabric with 450 GSM fabric weight, making them wind resistant and also tear- and abrasion-resistant. This pullover hoodie is durable enough for hard work without compromising on comfort. The work hoodies are made from a 75/25 cotton/poly blend and have reinforced pocket seams for added durability. Comfortable fit rib-knit cuffs and waist make all-day wear possible on any job site.
  • Heavy Duty 450 GSM fabric weight, Wind resistant
  • Comfortable 75/25 Cotton/Poly Blend
  • Reinforced pocket seams
  • Tear & abrasion resistant fabric
  • Comfortable fit rib-knit cuffs & waist

Specs

Product Type:

Hoodie

Color:

Green

Size:

2XL

Material:

Polyester

Cotton

Country of Origin:

Pakistan

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy