Apply to be a TradeMaster!
Main product image of FREEFLEX Pullover Hoodie - Blue (3XL) 351BL-3X
Magnifying glass
Hover image to zoom
FREEFLEX Pullover Hoodie - Blue (3XL) 351BL-3X
Magnifying glass
Hover image to zoom
$59.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cotton, Polyester
Product Highlight: Color
Blue
Product Highlight: Size
3XL

Description

–
Part of the MILWAUKEE FREEFLEX Collection, The Midweight Pullover Hoodie is BUILT FOR MOVEMENT. The Midweight Pullover Hoodie is EASY TO LAYER and MORE BREATHABLE. The midweight hoodie offers seasonal versatility while delivering on a trade focused design with drop shoulder seams and reinforced pocket seams. The comfortable fit and design allows The users to move freely and easily on the job.
  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
  • Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
  • Reinforced pocket seams

Specs

–
Product Type:

Hoodie

Material:

Cotton

Polyester

Country of Origin:

Pakistan

Color:

Blue

Size:

3XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy