Apply to be a TradeMaster!
Main product image of M12 TRAPSNAKE 4' Urinal Auger
Magnifying glass
Hover image to zoom

M12 TRAPSNAKE 4' Urinal Auger

Brand:
Milwaukee
SKU:
3574-21
Rating:
(0)
Q&A:
(0)
M12 TRAPSNAKE 4' Urinal Auger
Magnifying glass
Hover image to zoom
$219.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

Overview

M12 TRAPSNAKE 4' Urinal Auger is the service plumbers and facility maintenance crews' ideal solution for unclogging urinals and floor traps. Powered by the M12 TRAPSNAKE Driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage. The M12 TRAPSNAKE 4' Urinal Auger features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. Part of the TRAPSNAKE Porcelain Auger System, users can interchange the M12 TRAPSNAKE Driver with the auger handle or use with other auger attachments for versatility and capabilities never seen before in a urinal auger.


Includes:

  • (1) M12 TRAPSNAKE 4' Urinal Auger(3574-21)
  • (1) M12 REDLITHIUM CP1.5 Battery Pack(48-11-2401)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) M12 TRAPSNAKE Driver

Product Features

  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3574
  • Cable size (length x diameter): 4 ft. x 3/8 in.
  • Recommended Drain Size: 1-1/4 in. - 2 in.
  • The TRAPSNAKE System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers.
  • Part of the M12 System, Featuring over 100 tools
  • Available accessories: TRAPSNAKE 4 ft. Urinal Auger Replacement Cable (48-53-3574) and TRAPSNAKE Urinal Auger Case (48-22-2577)
  • Warranty: 5-year tool, 3-year Battery, 2-year cable
  • Includes: (1) M12 TRAPSNAKE 4 ft. Urinal Auger, (1) M12 TRAPSNAKE Driver, (1) M12 REDLITHIUM CP1.5 Battery Pack, M12 Charger

Product Specifications

  • Voltage: 12V
  • Battery Type: 12 Volt Lithium Ion
  • Line Type: Fixture
  • Power Source: Cordless
  • Motor Type: Brushed
  • Material Composition: NA
  • Length: 34.5 in
  • Weight: 4.5 lb
  • Height: 2.5 in
  • Width: 3 in
  • Drain Line Capacity: 1-1/4 in to 2in
  • Cable Size: 3/8 in x 4ft

Specs

–
Cable Length:

4'

Product Type:

Urinal Auger

Power Source:

Battery

Voltage:

12v

Batteries Included:

1

Battery Type:

M12 Lithium-Ion Battery

Includes:

Charger

Driver

Cable Diameter:

3/8"

Drain Size:

1-1/4"- 2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy