Apply to be a TradeMaster!
Main product image of M12 TRAPSNAKE 6' Toilet Auger
Magnifying glass
Hover image to zoom

M12 TRAPSNAKE 6' Toilet Auger

Brand:
Milwaukee
SKU:
3576-21
Rating:
(0)
Q&A:
(0)
M12 TRAPSNAKE 6' Toilet Auger
Magnifying glass
Hover image to zoom
$209.00 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

Overview

The MILWAUKEE M12 TRAPSNAKE 6 ft. Toilet Auger Kit is the ideal solution for service plumbers and facility maintenance crews to unclog toilets and floor traps. Powered by the M12 TRAPSNAKE Driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps. Optimized electronics protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retrieving. The M12 TRAPSNAKE 6' Toilet Auger features several industry-firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the TRAPSNAKE Porcelain Auger System, users can interchange the M12 TRAPSNAKE Driver with the auger handle or use with other auger attachments for versatility and capabilities never seen before in a closet auger. This kit includes an M12 TRAPSNAKE Driver, one M12 REDLITHIUM CP 1.5 Battery Pack, and an M12 Battery Charger.


Includes:

  • (1) M12 TRAPSNAKE 6' Toilet Auger(3576-21)
  • (1) M12 REDLITHIUM CP1.5 Battery Pack(48-11-2401)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) M12 TRAPSNAKE Driver


Product Features:

  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3576
  • Cable Size (length x diameter): 6 ft. x 1/2 in.
  • Recommended Drain Size: 2 in. - 4 in.
  • The TRAPSNAKE System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers.
  • Part of the M12 System, Featuring over 100 tools
  • Available accessories: TRAPSNAKE 6 ft. Toilet Auger Replacement Cable (48-53-3576) and TRAPSNAKE Toilet Auger Case (48-22-2577)
  • Warranty: 5-year tool, 3-year Battery, 2-year cable
  • Includes: (1) M12 TRAPSNAKE 6 ft. Toilet Auger, (1) M12 TRAPSNAKE Driver, (1) M12 REDLITHIUM CP1.5 Battery Pack, M12 Charger


Product Specifications

  • Voltage: 12V
  • Battery Type: 12 Volt Lithium Ion
  • Line Type: Fixture
  • Tool Warranty: 5 Year Tool, 2 Year Battery, 2 Year Cable
  • Power Source: Cordless
  • Motor Type: Brushed
  • Length: 44 in
  • Weight: 11.6 lb
  • Height: 2.5 in
  • Width: 3 in
  • Drain Line Capacity: 2in to 4in
  • Cable Size: 1/2 in x 6 Ft.

Specs

–
Cable Length:

6'

Product Type:

Toilet Auger

Voltage:

12v

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Includes:

Charger

Driver

Cable Diameter:

1/2"

Cable Type:

Retriever Bulb

Drain Size:

2" - 4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy