Apply to be a TradeMaster!
Main product image of M12 TRAPSNAKE 2-Tool Combo Kit
Magnifying glass
Hover image to zoom

M12 TRAPSNAKE 2-Tool Combo Kit

Brand:
Milwaukee
SKU:
3577-21
Rating:
(0)
Q&A:
(0)
M12 TRAPSNAKE 2-Tool Combo Kit
Magnifying glass
Hover image to zoom
$289.00 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview
The MILWAUKEE M12™ TRAPSNAKE™ 2-Tool Combo Kit Porcelain Auger System is the ideal solution for service plumbers and maintenance crews to unclog urinals, toilets, and floor traps. By offering multiple auger attachments that are compatible with a single power source, the TRAPSNAKE™ Auger System delivers versatility and capabilities never seen before in a closet auger. The auger system is powered by a Milwaukee M12™ TRAPSNAKE™ Driver and is the first powered unit optimized for the challenges of porcelain fixtures. It has power and speed to work through tough clogs in tight traps with optimized electronics that protect the fixture from the auger and allow users to feel when engaged with a blockage to aid in retrieving. TRAPSNAKE™ Auger attachments feature several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. This combo kit includes an M12™ TRAPSNAKE™ 4' Urinal Auger, M12™ TRAPSNAKE™ 6' Toilet Auger, M12™ REDLITHIUM™ CP 1.5 Battery Pack, M12™ Battery Charger, and M12™ TRAPSNAKE™ Driver.

Product Features
  • (1) M12™ TRAPSNAKE™ 4' Urinal Auger(3574-21)
  • (1) M12™ TRAPSNAKE™ 6' Toilet Auger(3576-21)
  • (1) M12™ REDLITHIUM™ CP1.5 Battery Pack(48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) M12 TRAPSNAKE™ Driver
Product Specifications
  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3574 and 48-53-3576
  • Cable size (length x diameter): Urinal Auger (3/8 in. x 4 ft.) and Toilet Auger (1/2 in x 6 ft.)
  • Ideal use: Toilets, Urinals, and Floor traps
  • Recommended Drain Size: Urinal (1-1/4 in. - 2 in) and Toilet (2 in. - 4 in.)
  • The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers.
  • Part of the M12™ System, Featuring over 100 tools
  • Available accessories: TRAPSNAKE™ Toilet Auger Case (48-22-2577) and TRAPSNAKE™ Urinal Auger Case (48-22-2577)
  • Warranty: 5-year tool, 3-year Battery, 2-year cable
  • Includes: (1) TRAPSNAKE™ 6 ft. Toilet Auger, TRAPSNAKE™ 4 ft. Urinal Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery, (1) M12™Charger
Product Specifications
  • Voltage: 12V
  • Battery Type: 12 Volt Lithium Ion
  • Line Type: Fixture
  • Tool Warranty: 5 Year Tool, 3 Year Battery, 2 Year Cable
  • Power Source: Cordless
  • Motor Type: Brushed
  • Material Composition: Metal
  • Length: 52.25 in
  • Weight: 12 lb
  • Height: 3 in
  • Width: 4 in
  • Drain Line Capacity: 2in to 4in

Specs

–
Cable Length:

4'

6'

Product Type:

Kit

Urinal Auger

Toilet Auger

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Includes:

Charger

Driver

Cable Diameter:

1/2"

3/8"

Cable Type:

Retriever Bulb

Bulb Head

Drain Size:

1-1/4"- 2"

2" - 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy