Apply to be a TradeMaster!
Main product image of M18 Compact Brushless 1/4" Hex Impact Driver Kit, 3650-21CT
Magnifying glass
Hover image to zoom

M18 Compact Brushless 1/4" Hex Impact Driver Kit, 3650-21CT

Brand:
Milwaukee
SKU:
3650-21CT
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless 1/4" Hex Impact Driver Kit, 3650-21CT
Magnifying glass
Hover image to zoom
$183.14 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 Compact Brushless 1/4" Hex Impact Driver Kit is more compact with faster driving speeds, engineered to give professionals better access, control, and durability in tight work areas. Measuring 4.4" in length and 2.1" in width, the compact size allows for unrivaled access in tight spaces while remaining lightweight and portable for extended use. The brushless motor delivers 1,700 in-lbs of torque and up to 3,600 RPM for faster speed and increased productivity. Enhanced variable speed trigger control helps reduce damage to fasteners, providing the control needed for precision tasks. Our REDLINK Intelligence optimizes how the M18 REDLITHIUM batteries work with the impact driver for best-in-class performance, and premium components, including an all-metal gearcase and gears, providing the durability professionals require. This kit includes the M18 Compact Brushless 1/4" Hex Impact Driver, (1) M18 REDLITHIUM CP2.0 Battery, (1) M12/M18 Multivolt Charger, and (1) Contractor Bag. The Compact Brushless 1/4" Hex Impact Driver is part of the M18 system, fully compatible with over 250+ solutions.
  • Compact size allows for unrivaled access in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Enhanced variable speed trigger control helps reduce damage to fastener and material
  • Professional Durability with all metal gearcase and gears
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy