Apply to be a TradeMaster!
Main product image of M18 FUEL 4-1/2"- 6" Braking Grinder Kit w/ Paddle Switch
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2"- 6" Braking Grinder Kit w/ Paddle Switch

Brand:
Milwaukee
SKU:
3670-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2"- 6" Braking Grinder Kit w/ Paddle Switch
Magnifying glass
Hover image to zoom
$649.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Diameter
4-1/2", 6" Diameter
Product Highlight: RPM
9000 RPM
Product Highlight: Voltage
18v

Description

–

M18 FUEL 4-1/2" / 6" Braking Grinder Paddle Switch battery kit is the next advancement in power and performance, generating 13A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL 4-1/2" / 6" Braking Grinder Paddle Switch battery kit generates 13A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18 Cordless System. The POWERSTATE Brushless Motor delivers maximum sustained power and 9,000 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP Brake provides stop times under 2 seconds with an abrasive disc. The M18 FUEL 4-1/2" / 6" Braking Grinder Paddle Switch battery kit includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18 REDLITHIUM FORGE XC8.0 Battery Pack for HIGH OUTPUT HD12.0 power in a smaller size, and longest life vs. REDLITHIUM batteries. The MILWAUKEE® M18 FUEL 4-1/2" / 6" Braking Grinder Paddle Switch battery kit includes two M18 REDLITHIUM FORGE XC8.0 Battery Packs and one M18 & M12 Rapid Charger.


Features:

  • POWERSTATE Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • M18 REDLITHIUM FORGE XC8.0 Battery Pack delivers you HIGH OUTPUT HD12.0 power in a smaller size and the longest life vs. REDLITHIUM batteries.
  • RAPIDSTOP Brake stops most wheels in less than 2 seconds
  • Electronic Clutch for Kickback Protection
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Reduced User Fatigue
  • Streamlined Handle Grip Size for Increased Control and Ease-Of-Comfort
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • 5/8"-11 Spindle for use with common grinding accessories
  • Compatible with all M18 batteries

Specs

–
Diameter:

4-1/2"

6"

Includes:

Wrench

Flange Nut

T27 Guard

18V XC High Capacity LITHIUM-ION battery

Contractor Bag

Charger

Back Flange

Side Handle

RPM:

9000

Product Type:

Grinder

Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Power Source:

Battery

Arbor:

5/8"

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy