Apply to be a TradeMaster!
Main product image of M18 FUEL 4-1/2" - 6" Braking Grinder w/ Slide Switch
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2" - 6" Braking Grinder w/ Slide Switch

Brand:
Milwaukee
SKU:
3671-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2" - 6" Braking Grinder w/ Slide Switch
Magnifying glass
Hover image to zoom
$279.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Diameter
6" Diameter
Product Highlight: Voltage
18v

Description

–

The M18 FUEL 4-1/2" / 6" Braking Grinder Slide Switch is the next advancement in power and performance, generating 13A corded power, fastest cutting, and delivering up to 135 cuts per charge. TheM18 FUEL 4-1/2" / 6" Braking Grinder Slide Switch generates 13A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18 Cordless System. The POWERSTATE Brushless Motor delivers maximum sustained power and 9,000 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP Brake provides stop times under 2 seconds with an abrasive disc. The M18 FUEL 4-1/2" / 6" Braking Grinder Slide Switch includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Pair with the M18 REDLITHIUM FORGE XC8.0 Battery Pack for HIGH OUTPUT HD12.0 power in a smaller size, and longest life vs. REDLITHIUM batteries. The MILWAUKEE M18 FUEL 4-1/2" / 6" Braking Grinder Slide Switch takes cordless grinders to the next level in performance and run-time.


Included:

  • (1) M18 FUEL 4-1/2"-6" Braking Grinder, Slide Switch
  • (1) T27 Guard
  • (1) T1 Clip-On Guard
  • (1) Flange Nut
  • (1) Back Flange
  • (1) Wrench
  • (1) Side Handle


Product Features

  • POWERSTATE Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • M18 REDLITHIUM FORGE XC8.0 Battery Pack delivers you HIGH OUTPUT HD12.0 power in a smaller size and the longest life vs. REDLITHIUM batteries.
  • RAPIDSTOP Brake stops most wheels in less than 2 seconds
  • Electronic Clutch for Kickback Protection
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Reduced User Fatigue
  • Streamlined Handle Grip Size for Increased Control and Ease-Of-Comfort
  • Slide Switch Designed for Increased Control
  • 6" Disc Diameter for a Wider Range of Cutting and Grinding Applications
  • 5/8"-11 Spindle for use with common grinding accessories
  • Compatible with all M18 batteries


Product Specifications

  • Power Source: Cordless
  • Battery System: M18

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Diameter:

6"

Warranty:

5 Year Limited

Includes:

Wrench

FIXTEC Nut

Back Flange

T27 Guard

Voltage:

18v

Power Source:

Cordless

Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy