Shop Resideo Sale
Main product image of M18 FUEL 4-1/2"-6" Variable Speed Braking Grinder w/ Paddle Switch & ONE-KEY Kit
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2"-6" Variable Speed Braking Grinder w/ Paddle Switch & ONE-KEY Kit

Brand:
Milwaukee
SKU:
3672-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2"-6" Variable Speed Braking Grinder w/ Paddle Switch & ONE-KEY Kit
Magnifying glass
Hover image to zoom
$852.00 each
In Stock
In Stock
Get 6 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
9000 RPM

Description

–
The MILWAUKEE M18 FUEL 4-1/2" / 6" Variable Speed Grinder, Paddle Switch with ONE-KEY Battery Kit is the next advancement in power and performance, generating 13A corded power, fastest cutting, and delivering up to 135 cuts per charge. The Variable Speed Grinder Kit generates 13A corded power, allowing you to complete the toughest grinding and cutting applications all on the M18 Cordless System. The POWERSTATE Brushless Motor delivers 3,000- 9,000 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your cordless angle grinders harder and longer than ever before. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP Brake provides stop times under 2 seconds with an abrasive disc. The kit includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing you with visibility to where tools are across your network of jobs. Pair with the M18 REDLITHIUM FORGE XC8.0 Battery Pack for HIGH OUTPUT HD12.0 power in a smaller size, and longest life vs REDLITHIUM batteries. The M18 FUEL 4-1/2" / 6" Variable Speed Grinder, Paddle Switch with ONE-KEY Kit includes (2) M18 REDLITHIUM FORGE XC8.0 Battery Packs and (1) M18 & M12 Rapid Charger.

Includes:
  • (1) M18 FUEL 4-1/2" / 6" Variable Speed Braking Grinder Paddle Switch
  • (2) M18 REDLITHIUM FORGE 8.0ah Batteries, (1) M12/M18 Charger, (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle

Features:
  • Generates 13A Corded Power
  • RAPIDSTOP Brake provides stop times under 2 seconds
  • Variable speed provides 4 speed setting between 3,000-9,000 RPM
  • POWERSTATE Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • M18 REDLITHIUM FORGE XC8.0 Battery Pack delivers you HIGH OUTPUT HD12.0 power in a smaller size and the longest life vs. REDLITHIUM batteries.

Specs

–
Includes:

Charger

RPM:

9000

Product Type:

Grinder

Battery Type:

Rechargeable Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy