Apply to be a TradeMaster!
Main product image of M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder w/ Paddle Switch & ONE-KEY
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder w/ Paddle Switch & ONE-KEY

Brand:
Milwaukee
SKU:
3674-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder w/ Paddle Switch & ONE-KEY
Magnifying glass
Hover image to zoom
$434.80 each
In Stock
In Stock
Get 16 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
8400 RPM

Description

–
The MILWAUKEE M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder, Paddle Switch w/ ONE-KEY is the newest addition to Milwaukee's battery-powered grinder lineup, generating 13A Corded Power, 4 Speed for Increased Control, and RAPIDSTOP Brake for Enhanced Safety. The POWERSTATE Brushless Motor delivers 5,000- 8,400 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your cordless angle grinders harder and longer than ever before. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. When paired with the M18 REDLITHIUM FORGE 8.0 Battery Pack, you get more material cut per charge and unmatched run-time in all applications. The Variable Speed dial provides 4-speed settings between 5,000 RPM and 8,400 RPM allowing for greater control in more applications. The M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder takes cordless tools to the next level in performance, run-time, and application versatility.

Includes:
  • M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder Paddle Switch; (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle

Features:
  • Generates 13A Corded Power
  • Variable Speed Grinder with RAPIDSTOP Brake enhances safety
  • REDLITHIUM FORGE XC8.0 Battery delivers HIGH OUTPUT H12.0 power
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 7" Angle Grinder delivers 8,400 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.

Specs

–
RPM:

8400

Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy